Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # DI-TD-24V-96W-LPL
Zoro # G411929324
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 96 W
- Ballast Dimming Yes
- Environmental Rating Wet Location Rated
- Ambient Temperature Range -40 Degrees to 140 Degrees F
- Junction Box Included Junction Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-TD-24V-96W-LPL
- Zoro # G411929324
- UPC # 848333021916
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 96 W |
Ballast Dimming | Yes |
Environmental Rating | Wet Location Rated |
Item | LED Driver |
Ambient Temperature Range | -40 Degrees to 140 Degrees F |
Junction Box Included | Junction Box |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Universal 14W Alto replacement light bulb lamp (UNIVERSAL 14W ALTO PHILIPS)
- ILC Replacement For GE GENERAL ELECTRIC GE 4541 (WW-1VU0-4)
- ILC Replacement For EIKO, LED9W4PV827DRG7 (LED9W4PV/827DR-G7)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 48-Pack (LR21421-48PK)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 10W, 24V (DI-TD-24V-10W)
- DIODE LED 12V Switch/Driver Combo - 60W (DI-12V-SE-60W)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 24V (DI-0970)
- DIODE LED Electric Dimmable Driver, 24V - 60W (DI-TD-24V-60W)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 12V 60W VLM (VLM60W-12-LPM)
- DIODE LED LO-PRO Wet Loc Jct Box Driver Combo - 24V OMNIDRIVE ELV - 30W (DI-TD-24V-30W-LPS3R)
- AMERICAN LIGHTING 24V 60W Low-Voltage Driver, ADPT-DRJ-60-24 (ADPT-DRJ-60-24)
- Diode Led Electronic LED Drivers