Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # DI-TD-24V-80W-LPS3R
Zoro # G911931001
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 80 W
- Ballast Dimming Yes
- Environmental Rating Wet Location Rated
- Ambient Temperature Range -40 Degrees to 140 Degrees F
- Junction Box Included NEMA 3 Junction Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diode Led
- MFR # DI-TD-24V-80W-LPS3R
- Zoro # G911931001
- UPC # 848333029653
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 80 W |
Ballast Dimming | Yes |
Item | LED Driver |
Environmental Rating | Wet Location Rated |
Ambient Temperature Range | -40 Degrees to 140 Degrees F |
Junction Box Included | NEMA 3 Junction Box |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Sylvania CF26DD/E/830 w/ G24q-3 Base, 26W, 1710 Lumens, 3000K (20722)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x4,4000K (LBL4 LP840)
- PROGRESS LIGHTING Inspire LED Collection 13" LED Flush Mount (P350135-009-30)
- MILWAUKEE TOOL BOLT REDLITHIUM USB Headlamp (600 Lumens) (2118-21)
- DIODE LED Grainger Product (DI-ODX-24V30W-J)
- DIODE LED LO-PRO Jct Box Driver Combo -12V DC Constant Volt Driver, Class 2, 20W (DI-0904-LPS)
- DIODE LED OMNIDRIVE X 24V 60W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V60W-J)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 24V (DI-0970)
- DIODE LED OMNIDRIVE X 12V 30W, ELV, 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-12V30W-J)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 24V 100W VLM (VLM100W-24-LPM)
- KEYSTONE 50W Dimmable SmartCurrent LED Driver, KTLD-40-UV-SC1400-56-VDIM-W1 (KTLD-40-UV-SC1400-56-VDIM-W1)
- Diode Led Electronic LED Drivers