Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # DI-TD-24V-30W
Zoro # G511931074
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 30 W
- Ballast Dimming Yes
- Environmental Rating Dry Location Rated
- Junction Box Included Driver Only
- Ambient Temperature Range -40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-TD-24V-30W
- Zoro # G511931074
- UPC # 848333002755
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 30 W |
Ballast Dimming | Yes |
Item | LED Driver |
Environmental Rating | Dry Location Rated |
Junction Box Included | Driver Only |
Ambient Temperature Range | -40 Degrees to 140 Degrees F |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow No AA (68910)
- LITHONIA LIGHTING Loop, Male, HID Fixture (LPM)
- MIRACLE LED 3 W, Compact LED Bulb, White, A15, 6500K Temp. Frosted, Non-Dimmable (602183)
- WESTINGHOUSE 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (WE10895)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 12V (DI-0918)
- DIODE LED VLM Constant Voltage Driver - 24V, 100W (VLM100W-24)
- DIODE LED DC Constant Voltage Driver, Class 2, 60W, 12V (DI-0906)
- DIODE LED DC Constant Voltage Driver, Class 2, 20W, 12V (DI-0904)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 24V (DI-0970)
- DIODE LED OMNIDRIVE X 24V 60W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V60W-J)
- FULHAM Universal Voltage Input, CV, 0-10V, 20W, 12V (T1M1UNV012V-20L)
- Diode Led Electronic LED Drivers