Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # DI-TD-24V-20W-LPS3R
Zoro # G511931098
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 20 W
- Ballast Dimming Yes
- Environmental Rating Dry Location Rated
- Junction Box Included NEMA 3 Junction Box
- Ambient Temperature Range -40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-TD-24V-20W-LPS3R
- Zoro # G511931098
- UPC # 848333029615
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 20 W |
Ballast Dimming | Yes |
Environmental Rating | Dry Location Rated |
Item | LED Driver |
Junction Box Included | NEMA 3 Junction Box |
Ambient Temperature Range | -40 Degrees to 140 Degrees F |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Siemens Lp4425 replacement light bulb lamp (LP4425 SIEMENS)
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- COAST G24 200 Lumens Black LED FlashlightAA Battery (3004859)
- EVEREADY Reading Light, w/ Spring Clip, LED, Flexible, 6/CT, Black 6PK (EVEFNL2BU1CSCT)
- DIODE LED DC Constant Voltage Driver, Class 2, 60W, 12V (DI-0906)
- DIODE LED OMNIDRIVE X 12V 30W, ELV, 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-12V30W-J)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 24V (DI-0970)
- DIODE LED OMNIDRIVE X 24V 30W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V30W-J)
- DIODE LED OMNIDRIVE X 24V 60W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V60W-J)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 24V (DI-TD-24V-20W)
- ADVANCE LED Driver, 120 V, 1.0-12 W, 2.8-32.6 V (LED120A0350C33F)
- Diode Led Electronic LED Drivers