Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # DI-TD-24V-120W
Zoro # G011929342
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 120 W
- Ballast Dimming Yes
- Environmental Rating Wet Location Rated
- Junction Box Included NEMA 3 Junction Box
- Ambient Temperature Range -40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-TD-24V-120W
- Zoro # G011929342
- UPC # 848333011382
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 120 W |
Ballast Dimming | Yes |
Environmental Rating | Wet Location Rated |
Item | LED Driver |
Junction Box Included | NEMA 3 Junction Box |
Ambient Temperature Range | -40 Degrees to 140 Degrees F |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21805)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23784-12PK)
- FEIT ELECTRIC Bulb Clr Brs Bs Ps25 300W 120V (300M)
- MR. LONGARM Changer Bulb Spot 3/4In Thrds (3002)
- DIODE LED LO-PRO Jct Box Driver Combo - 12V OMNIDRIVE ELV - 30W (DI-TD-12V-30W-LPS)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 48V 60W VLM (VLM60W-48-LPM)
- DIODE LED LO-PRO Jct Box Driver Combo - 12V Constant Voltage, 60W, 120-277V AC (DI-CV-MW12V60W-277-LPS)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 12V 60W VLM (VLM60W-12-LPM)
- DIODE LED 90W Commercial Grade Driver, 24V - Class 2 (DI-CV-MW24V90W-277)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 12V (DI-0918)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/HW)
- Diode Led Electronic LED Drivers