Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # DI-MLV-24V96W-277
Zoro # G411930528
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 96 W
- Ballast Dimming Yes
- Environmental Rating Damp Location Rated
- Junction Box Included Driver Only
- Ambient Temperature Range -40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-MLV-24V96W-277
- Zoro # G411930528
- UPC # 848333011481
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 96 W |
Ballast Dimming | Yes |
Environmental Rating | Damp Location Rated |
Item | LED Driver |
Junction Box Included | Driver Only |
Ambient Temperature Range | -40 Degrees to 140 Degrees F |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 10 W, A19, 2-Pin (GU24), PK4 (LED10DA19/GU24/827/E-4PK)
- METALUX LED 4' Strip 5000 lumens Wide Lens 4000K 0-10V dim (4SNLED-LD5-50SL-LW-UNV-L840-CD1-U)
- SUNLITE LED G9 BiPin Base 2W (25W Halogen Equivalent) 200 Lumen NonDimmable Light Bulb 5000K, 6PK (80812-SU)
- ILC Replacement for LIF M/35 50W 12V Gy6.35 Base replacement light bulb lamp (M/35 50W 12V GY6.35 BASE LIF)
- DIODE LED OMNIDRIVE X 12V 30W, ELV, 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-12V30W-J)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 24V 100W VLM (VLM100W-24-LPM)
- DIODE LED VLM Constant Voltage Driver - 12V, 60W (VLM60W-12)
- DIODE LED OMNIDRIVE BASICS ELV 12V, 60W (DI-ODBELV-12V60W)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 12V (DI-0918)
- DIODE LED 12V Switch/Driver Combo - 60W (DI-12V-SE-60W)
- ELCO LIGHTING Magnetic Low Voltage Dimmable LED Drivers (DRVM12V150W)
- Diode Led Electronic LED Drivers