Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # DI-MLV-24V40W
Zoro # G011930522
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 40 W
- Ballast Dimming Yes
- Environmental Rating Damp Location Rated
- Junction Box Included Driver Only
- Ambient Temperature Range -40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-MLV-24V40W
- Zoro # G011930522
- UPC # 848333031298
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 40 W |
Ballast Dimming | Yes |
Environmental Rating | Damp Location Rated |
Item | LED Driver |
Junction Box Included | Driver Only |
Ambient Temperature Range | -40 Degrees to 140 Degrees F |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens, (HG-L223-40W)
- ILC Replacement for Flowtron Bk-80d replacement light bulb lamp (BK-80D FLOWTRON)
- ILC Replacement for HYGRADE CF13LD/E/835 (CF13LD/E/835 HYGRADE)
- METALUX Wireguard Strip (Sn / Snf) 4Ft (WG/SNF-4FT-B)
- DIODE LED LO-PRO Large Jct Box with Double VLM Driver Combo - 24V 100W (VLM200W-24-LPL)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 24V (DI-TD-24V-20W)
- DIODE LED LO-PRO Jct Box Driver Combo - 24V OMNIDRIVE ELV - 20W (DI-TD-24V-20W-LPS)
- DIODE LED Electric Dimmable Driver, 24V - 45W (DI-TD-24V-45W)
- DIODE LED Electric Dimmable Driver, 24V - 96W (DI-TD-24V-96W)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 12V 60W VLM (VLM60W-12-LPM)
- OMNIDRIVE X 12V LED Dimmable Driver, 200W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V200W-J)
- Diode Led Electronic LED Drivers