Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # DI-MLV-24V192W-MT
Zoro # G111930668
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 192 W
- Ballast Dimming Yes
- Environmental Rating Damp Location Rated
- Ambient Temperature Range -40 Degrees to 140 Degrees F
- Junction Box Included Driver Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-MLV-24V192W-MT
- Zoro # G111930668
- UPC # 848333011528
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 192 W |
Ballast Dimming | Yes |
Environmental Rating | Damp Location Rated |
Item | LED Driver |
Ambient Temperature Range | -40 Degrees to 140 Degrees F |
Junction Box Included | Driver Only |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Baltoro LLC Sl5720rs replacement light bulb lamp (SL5720RS BALTORO LLC)
- ILC Replacement for Eiko Led-6-ba9s-w replacement light bulb lamp (LED-6-BA9S-W EIKO)
- COMPASS LED Wet Location Emergency Light (CU2WB)
- SIGNIFY 18 kW, HID Replacement LED Bulb, White, Cylindrical, 5000K Temp. Clear Finish, Non-Dimmable (18CC/LED/850/ND E26 G2 BB 6/1)
- DIODE LED Electric Dimmable Driver, 24V - 45W (DI-TD-24V-45W)
- DIODE LED OMNIDRIVE BASICS ELV 12V, 60W (DI-ODBELV-12V60W)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 48V 60W VLM (VLM60W-48-LPM)
- DIODE LED LO-PRO Jct Box Driver Combo - 12V Constant Voltage, 60W, 120-277V AC (DI-CV-MW12V60W-277-LPS)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 12V (DI-0918)
- DIODE LED Commercial Grade 0-10V Driver, 24V, 60W - Class 2 (DI-DM-MW24V60W-0-10V)
- AMERICAN LIGHTING 24V 30W Low-Voltage Driver, ADPT-DRJ-30-24 (ADPT-DRJ-30-24)
- Diode Led Electronic LED Drivers