Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # DI-MLV-24V150W
Zoro # G011930546
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 150 W
- Ballast Dimming Yes
- Environmental Rating Damp Location Rated
- Ambient Temperature Range -40 Degrees to 140 Degrees F
- Junction Box Included Driver Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-MLV-24V150W
- Zoro # G011930546
- UPC # 848333031434
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 150 W |
Ballast Dimming | Yes |
Item | LED Driver |
Environmental Rating | Damp Location Rated |
Ambient Temperature Range | -40 Degrees to 140 Degrees F |
Junction Box Included | Driver Only |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite LED, 7W MR16 41K GU5.3 FL (LED712VMR16V41KFL)
- DESIGNERS FOUNTAIN Cloud 48 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1543N3MV-35)
- ALEDDRA LED PL Lamp, 11W, GX23-2 (2-pin), 4000K (APL-11-D-GX23-2-40K)
- ILC Replacement for Osram Sylvania Qt3x32/120is (QT3X32/120IS OSRAM SYLVANIA)
- DIODE LED OMNIDRIVE X 24V 96W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V96W-J)
- DIODE LED LO-PRO Wet Loc Jct Box Driver Combo - 24V OMNIDRIVE ELV - 30W (DI-TD-24V-30W-LPS3R)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 24V 100W VLM (VLM100W-24-LPM)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 80W, 24V (DI-TD-24V-80W)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 12V (DI-TD-12V-20W)
- DIODE LED OMNIDRIVE BASICS ELV 12V, 60W (DI-ODBELV-12V60W)
- NORA LIGHTING Nora Lighting NMTD-60-24D 24V; 60W Class II Dimmable Hardwire Magnetic Driver (NMTD-60/24D)
- Diode Led Electronic LED Drivers