Shop All Electronic LED Drivers
Diode Led
LED Driver
Mfr # DI-DMX-DCO-24V96W-277-LPS3R
Zoro # G311929219
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 96 W
- Environmental Rating Wet Location Rated
- Junction Box Included NEMA 3 Junction Box
- Ambient Temperature Range -4 Degrees to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-DMX-DCO-24V96W-277-LPS3R
- Zoro # G311929219
- UPC # 848333029899
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 96 W |
Item | LED Driver |
Environmental Rating | Wet Location Rated |
Junction Box Included | NEMA 3 Junction Box |
Ambient Temperature Range | -4 Degrees to 176 Degrees F |
Description
LED Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Hybrid Fixture, LED, 11200 lm, 120/277V (090HY50STCLVLYHZ00SCH701)
- SIGNIFY 8.5 W, Compact LED Bulb, White, PL Horizontal, 3500K Temp. Frosted Finish, Dimmable (8.5PL-C/T LED/26H-3500 IF 4P 10/1)
- STREAMLIGHT Rechargeable Battery Kit, 120VAC Cord (22011)
- ILC Replacement For EIKO, SLM2462C5840UDA (SLM24-62/C5/840-U-D-A)
- DIODE LED OMNIDRIVE X 24V 96W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V96W-J)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 24V (DI-TD-24V-20W)
- DIODE LED Commercial Grade 0-10V Driver, 24V, 60W - Class 2 (DI-DM-MW24V60W-0-10V)
- DIODE LED VLM Constant Voltage Driver - 24V, 100W (VLM100W-24)
- DIODE LED VLM Constant Voltage Driver - 48V, 60W (VLM60W-48)
- DIODE LED VLM Constant Voltage Driver - 12V, 60W (VLM60W-12)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 24V 100W VLM (VLM100W-24-LPM)
- Diode Led Electronic LED Drivers