Shop All Electronic LED Drivers
Diode Led
Grainger Product
Mfr # DI-ODX-24V96W-J
Zoro # G511935249
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 96 W
- Ballast Dimming Yes
- Environmental Rating Wet Location Rated
- Ambient Temperature Range -40 Degrees to 140 Degrees F
- Junction Box Included Junction Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-ODX-24V96W-J
- Zoro # G511935249
- UPC # 848333032394
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 96 W |
Ballast Dimming | Yes |
Environmental Rating | Wet Location Rated |
Item | LED Dimmable Driver |
Ambient Temperature Range | -40 Degrees to 140 Degrees F |
Junction Box Included | Junction Box |
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flowtron Fc-8800 Starter, 2PK (FC-8800 STARTER FLOWTRON)
- ILC Replacement for Light Bulb / Lamp 75par36/gu10/120v replacement light bulb lamp (75PAR36/GU10/120V LIGHT BULB / LAMP)
- ILC Replacement for Damar 26091a replacement light bulb lamp (26091A DAMAR)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 16-Pack (LR21442-16PK)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 60W, 12V (DI-TD-12V-60W)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 80W, 24V (DI-TD-24V-80W)
- DIODE LED OMNIDRIVE X 24V 60W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V60W-J)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 12V (DI-TD-12V-20W)
- DIODE LED OMNIDRIVE X 24V 96W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V96W-J)
- DIODE LED LO-PRO Wet Loc Jct Box Driver Combo - 12V OMNIDRIVE ELV - 60W (DI-TD-12V-60W-LPS3R)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-35-UV-PS650-54-VDIM-LM1)
- Diode Led Electronic LED Drivers