Shop All Electronic LED Drivers
Diode Led
Grainger Product
Mfr # DI-ODX-24V30W
Zoro # G911935214
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 30 W
- Ballast Dimming Yes
- Environmental Rating Damp Location Rated
- Ambient Temperature Range -40 Degrees to 140 Degrees F
- Junction Box Included Driver Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-ODX-24V30W
- Zoro # G911935214
- UPC # 848333030512
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 30 W |
Ballast Dimming | Yes |
Item | LED Dimmable Driver |
Environmental Rating | Damp Location Rated |
Ambient Temperature Range | -40 Degrees to 140 Degrees F |
Junction Box Included | Driver Only |
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 1k347 replacement light bulb lamp (1K347 GRAINGER)
- SUNLITE 2" Canless 4000K New Construction/Remodel 90 CRI Dimmable Round Integrated LED Recessed Light Kit (85555-SU)
- SATCO 12.5 Watt LED High Lumen Downlight Retrofit 5-6 Inch CCT Selectable 120 Volts Dimmable White (S11646)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K, Bulb Color Temp.: 2700K (LED-7338-40A)
- DIODE LED Electric Dimmable Driver, 24V - 45W (DI-TD-24V-45W)
- DIODE LED LO-PRO Jct Box Driver Combo -12V DC Constant Volt Driver, Class 2, 20W (DI-0904-LPS)
- DIODE LED 12V Switch/Driver Combo - 60W (DI-12V-SE-60W)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 24V (DI-TD-24V-20W)
- DIODE LED VLM Constant Voltage Driver - 48V, 60W (VLM60W-48)
- DIODE LED Commercial Grade 0-10V Driver, 24V, 60W - Class 2 (DI-DM-MW24V60W-0-10V)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425FO)
- Diode Led Electronic LED Drivers