Shop All Electronic LED Drivers
Diode Led
Grainger Product
Mfr # DI-ODX-24V200W-J
Zoro # G911935207
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 200 W
- Ballast Dimming Yes
- Environmental Rating Wet Location Rated
- Junction Box Included Junction Box
- Ambient Temperature Range -40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diode Led
- MFR # DI-ODX-24V200W-J
- Zoro # G911935207
- UPC # 848333032349
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 200 W |
Ballast Dimming | Yes |
Item | LED Dimmable Driver |
Environmental Rating | Wet Location Rated |
Junction Box Included | Junction Box |
Ambient Temperature Range | -40 Degrees to 140 Degrees F |
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Philips, 65Br30/Fl55 130V (65BR30/FL55 130V)
- ILC Replacement for Glasco Ultraviolet Q-521035 Quartz Sleeve replacement light bulb lamp (Q-521035 QUARTZ SLEEVE GLASCO ULTRAVIOLET)
- AMERTAC Ntlt Arch Led Clr Chng (NL-ARCH-CL)
- ADVANCE PHILIPS ADVANCE 46 Watts, 2 Lamps, Electronic Ballast (IOP-2PSP32-LW-N)
- DIODE LED Commercial Grade 0-10V Driver, 24V, 60W - Class 2 (DI-DM-MW24V60W-0-10V)
- DIODE LED LO-PRO Jct Box Driver Combo - 12V OMNIDRIVE ELV - 30W (DI-TD-12V-30W-LPS)
- DIODE LED 12V Switch/Driver Combo - 60W (DI-12V-SE-60W)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 12V 60W VLM (VLM60W-12-LPM)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 24V (DI-TD-24V-20W)
- DIODE LED LO-PRO Jct Box Driver Combo - 12V Constant Voltage, 60W, 120-277V AC (DI-CV-MW12V60W-277-LPS)
- FULHAM LED Emergency Driver, 17W, 19.2x2.6x1.5" (FHSCPUNV17WL)
- Diode Led Electronic LED Drivers