Shop All Electronic LED Drivers
Diode Led
Grainger Product
Mfr # DI-ODX-24V120W-J
Zoro # G811935208
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 120 W
- Ballast Dimming Yes
- Environmental Rating Wet Location Rated
- Ambient Temperature Range -40 Degrees to 140 Degrees F
- Junction Box Included Junction Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-ODX-24V120W-J
- Zoro # G811935208
- UPC # 848333032332
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 120 W |
Ballast Dimming | Yes |
Item | LED Dimmable Driver |
Environmental Rating | Wet Location Rated |
Ambient Temperature Range | -40 Degrees to 140 Degrees F |
Junction Box Included | Junction Box |
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSS-2FT-20W-MCT-BKSTEP LIGHT - REPLACEMENT INTEGRATED LED MODULE (LSS-2FT-20W-MCT-BK)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- ILC Replacement for Light Bulb / Lamp 60a/cvg replacement light bulb lamp, 4PK (60A/CVG LIGHT BULB / LAMP)
- VEOLIA ENVIRONMENTAL SERVICES NORTH AMERICA 4 ft. Fluorescent Tube Recycle Box (SUPPLY-043)
- DIODE LED OMNIDRIVE BASICS ELV 24V, 60W (DI-ODBELV-24V60W)
- DIODE LED LO-PRO Jct Box Driver Combo -12V DC Constant Volt Driver, Class 2, 20W (DI-0904-LPS)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 30W, 12V (DI-TD-12V-30W)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 12V (DI-TD-12V-20W)
- DIODE LED LO-PRO Jct Box Driver Combo - 12V Constant Voltage, 60W, 120-277V AC (DI-CV-MW12V60W-277-LPS)
- DIODE LED 12V Switch/Driver Combo - 60W (DI-12V-SE-60W)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-50-UV-SC1400-56-VDIM-U7-CP)
- Diode Led Electronic LED Drivers