Shop All Electronic LED Drivers
Diode Led
Grainger Product
Mfr # DI-ODBELV-24V60W
Zoro # G711935063
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 60 W
- Ballast Dimming Yes
- Environmental Rating Dry Location Rated
- Junction Box Included Driver Only
- Ambient Temperature Range -22 Degrees to 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-ODBELV-24V60W
- Zoro # G711935063
- UPC # 848333028892
- Country of Origin China
- Category Electronic LED Drivers
Details
Power Output | 60 W |
Ballast Dimming | Yes |
Environmental Rating | Dry Location Rated |
Item | Electronic Dimmable Driver |
Junction Box Included | Driver Only |
Ambient Temperature Range | -22 Degrees to 194 Degrees F |
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Led Flashlight Recharge (RCL1FN2WR)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/2"), 10"OD x 3 1/2"ID x 3/4"P (CMP10BE)
- SATCO 13.7 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Round White Finish 120 Volt (S11825R1)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 150 lm (68762)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 48V 60W VLM (VLM60W-48-LPM)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 24V (DI-TD-24V-20W)
- DIODE LED OMNIDRIVE X 24V 96W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V96W-J)
- DIODE LED VLM Constant Voltage Driver - 24V, 100W (VLM100W-24)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 24V 100W VLM (VLM100W-24-LPM)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 10W, 24V (DI-TD-24V-10W)
- AMERICAN LIGHTING 24V 30W Low-Voltage Driver, ADPT-DRJ-30-24 (ADPT-DRJ-30-24)
- Diode Led Electronic LED Drivers