Shop All Light Fixture Parts
Diode Led
Grainger Product
Mfr # DI-CPCHB-SL-96
Zoro # G611935217
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Silver
- Beam Angle 120 Degrees
- Interior Width 0.67 in
- Lens Type Frosted Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-CPCHB-SL-96
- Zoro # G611935217
- UPC # 848333026652
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Interior Width | 0.67 in |
Details
Item | Channel Bundle |
Housing Color | Silver |
Beam Angle | 120 Degrees |
Lens Type | Frosted Lens |
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 13.5 W, A19, Medium Screw (E26) (13.5A19/LED/927/FR/P/ND 4/1FB)
- LIGHTOLIER LED Mini Cylinder Track Head, 7in.L, White (LTL08RWF930WHVA)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 130 lm (KE-FL40)
- STREAMLIGHT Yellow Rechargeable 18650, 500 lm lm (88836)
- SPECIALTY LIGHTING Adapter Cord With Roll Switch (7000-0595)
- POWERZONE Adapter F/Candelabra Base 3Pk (ORPCAC311)
- PROSKIT Table Clamp for 900,061 Lamp (900-061-CLAMP)
- UNIJACK 1 Light System Mono-Pod in Brushed Steel (87107UJ-BS)
- ILC Replacement For PREMIER MOUNTS P84 (P84)
- MIDWEST FASTENER 1/8IP Antique Brass Finials 5PK (64582)
- YHIOR 5406BKCC10 6A 120V AC Heavy Duty Feed Thru Cord Switch; Black (YH698591)
- Diode Led Light Fixture Parts