Shop All LED Strip Lights
Diode Led
200 LED Tape Light 24V 3500K, 16.4 ft. & Dimmable Driver
Mfr # DI-KIT-24V-BC2OM30-3500
Zoro # G1620120
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.4 ft
- Voltage 24VDC
- Lumens 200 per ft
- Color Temperature 3500K
- Power Supply Type OMNIDRIVE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-KIT-24V-BC2OM30-3500
- Zoro # G1620120
- UPC # 848333027086
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 16.4 ft |
Details
Voltage | 24VDC |
Lumens | 200 per ft |
Color Temperature | 3500K |
Power Supply Type | OMNIDRIVE |
Max. Run | Up to 40 ft |
Description
BLAZETM BASICS 200 LED Tape Light, 24V, 3500K, 16.4 ft. Spool with UL Listed OMNIDRIVE®
Diode LED tape light kits featuring blaze basics paired with our best performing power supply options. Available in 100+ and 200+ Lumen models with top selling CCTs, power supplies, and connectors.
Diode LED introduces BLAZETM Basics - our new value engineered LED tape light leveraging the advances in efficient, cleaner technology, newer circuit design, streamlined manufacturing, and economies of scale. This flexible linear LED lighting features 90+ CRI, this enhanced flexible linear lighting is backed by a 7-year warranty and the well known service and support of Diode LED at an extremely attractive price point. This new low voltage led lighting for indoor task lighting and display lighting is built on the same dependable LED tape and strip light format you are used to working with from Diode LED.
OMNIDRIVE® Electronic Dimmable LED Drivers offer superior dimming performance for the widest selection of dimming switches. The built-in electronic filter eliminates flicker and provides the smoothest dimming from 100% down to 10%. They offer superior dimming performance for an LED power supply when paired with: TRIAC dimmer controls, magnetic low voltage (MLV), electronic low voltage (ELV) and incandescent/halogen dimmer switches, as well as 3/4/5-way and on/off switching.
Diode LED tape light kits featuring blaze basics paired with our best performing power supply options. Available in 100+ and 200+ Lumen models with top selling CCTs, power supplies, and connectors.
Diode LED introduces BLAZETM Basics - our new value engineered LED tape light leveraging the advances in efficient, cleaner technology, newer circuit design, streamlined manufacturing, and economies of scale. This flexible linear LED lighting features 90+ CRI, this enhanced flexible linear lighting is backed by a 7-year warranty and the well known service and support of Diode LED at an extremely attractive price point. This new low voltage led lighting for indoor task lighting and display lighting is built on the same dependable LED tape and strip light format you are used to working with from Diode LED.
OMNIDRIVE® Electronic Dimmable LED Drivers offer superior dimming performance for the widest selection of dimming switches. The built-in electronic filter eliminates flicker and provides the smoothest dimming from 100% down to 10%. They offer superior dimming performance for an LED power supply when paired with: TRIAC dimmer controls, magnetic low voltage (MLV), electronic low voltage (ELV) and incandescent/halogen dimmer switches, as well as 3/4/5-way and on/off switching.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Cylinder 1-Light Wall Lantern, 17 W, Black (P5674-31/30K)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- ILC Replacement for Atlantic Ultraviolet Mp36c Quartz Sleeve replacement light bulb lamp (MP36C QUARTZ SLEEVE ATLANTIC ULTRAVIOLET)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F28T8/CW/4)
- DIODE LED 200 LED Tape Light 12V 2700K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-2700)
- DIODE LED 100 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC1-50-016)
- DIODE LED Color Chaning Tape Light, 24V, 20 ft. Spl w Plug In Adapter, Control (DI-KIT-24V-RGBW-PG96)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-3500)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-3000)
- DIODE LED 200 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC2-27-100)
- COOPER LIGHTING 4' LED Wrap Light (4WP3040R)
- Diode Led LED Strip Lights