Shop All LED Strip Lights
Diode Led
200 LED Tape Light, 24V, 3000K, 400 ft. Spool
Mfr # DI-24V-BLBSC2-30-400
Zoro # G1622272
product price: $2,714.99
/ea
Free Shipping & Returns
$2,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VDC
- Length 400 ft
- Lighting Certification CE, UL Component Recognized, UL Listed
- Color Temperature 3000K
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-24V-BLBSC2-30-400
- Zoro # G1622272
- UPC # 848333024931
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 400 ft |
Details
Voltage | 24VDC |
Lighting Certification | CE, UL Component Recognized, UL Listed |
Color Temperature | 3000K |
Dimmable | Yes |
Connection | Tape Light |
Lumens | 200 per ft |
Environment | Dry |
Light Beam Angle | 120 Degrees |
Max. Run | Up to 40 ft |
Description
BLAZETM BASICS 200 LED Tape Light, 24V, 3000K, 400 ft. Spool
Diode LED introduces BLAZETM Basics - our new value engineered LED tape light leveraging the advances in efficient, cleaner technology, newer circuit design, streamlined manufacturing, and economies of scale. This flexible linear LED lighting features 90+ CRI, this enhanced flexible linear lighting is backed by a 7-year warranty and the well known service and support of Diode LED at an extremely attractive price point. This new low voltage led lighting for indoor task lighting and display lighting is built on the same dependable LED tape and strip light format you are used to working with from Diode LED.
Diode LED introduces BLAZETM Basics - our new value engineered LED tape light leveraging the advances in efficient, cleaner technology, newer circuit design, streamlined manufacturing, and economies of scale. This flexible linear LED lighting features 90+ CRI, this enhanced flexible linear lighting is backed by a 7-year warranty and the well known service and support of Diode LED at an extremely attractive price point. This new low voltage led lighting for indoor task lighting and display lighting is built on the same dependable LED tape and strip light format you are used to working with from Diode LED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 2700K, 120V, Hi-Lumen (S11480)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 675 lm (UC18-1K-HL-D)
- ILC Replacement for Philips El/a G25 T3 9W replacement light bulb lamp (EL/A G25 T3 9W PHILIPS)
- FEIT ELECTRIC BA10 E12 (Candelabra) Filament LED Bulb Soft White 40 Watt Equivalence 4 pk (BPCFC40927CAWF4)
- DIODE LED 200 LED Tape Light 24V 5000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-5000)
- DIODE LED 200 LED Tape Light, 24V, 5000K, 100 ft. Spool (DI-24V-BLBSC2-50-100)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-5000)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3500K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3500)
- DIODE LED 200 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-3000)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC1-27-016)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 35K 80CRI)
- Diode Led LED Strip Lights