Shop All LED Strip Lights
Diode Led
100 LED Tape Light, 24V, 3500K, 400 ft. Spool
Mfr # DI-24V-BLBSC1-35-400
Zoro # G1621520
product price: $1,550.99
/ea
Free Shipping & Returns
$1,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VDC
- Length 400 ft
- Color Temperature 3500K
- Lumens 126 per ft
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-24V-BLBSC1-35-400
- Zoro # G1621520
- UPC # 848333026713
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 400 ft |
Details
Voltage | 24VDC |
Color Temperature | 3500K |
Lumens | 126 per ft |
Dimmable | Yes |
Connection | Tape Light |
Lighting Certification | CE, UL Component Recognized, UL Listed |
Light Beam Angle | 120 Degrees |
Max. Run | Up to 55 ft |
Environment | Dry |
Description
BLAZETM BASICS 100 LED Tape Light, 24V, 3500K, 400 ft. Spool
Diode LED introduces BLAZETM Basics - our new value engineered LED tape light leveraging the advances in efficient, cleaner technology, newer circuit design, streamlined manufacturing, and economies of scale. This flexible linear LED lighting features 90+ CRI, this enhanced flexible linear lighting is backed by a 7-year warranty and the well known service and support of Diode LED at an extremely attractive price point. This new low voltage led lighting for indoor task lighting and display lighting is built on the same dependable LED tape and strip light format you are used to working with from Diode LED.
Diode LED introduces BLAZETM Basics - our new value engineered LED tape light leveraging the advances in efficient, cleaner technology, newer circuit design, streamlined manufacturing, and economies of scale. This flexible linear LED lighting features 90+ CRI, this enhanced flexible linear lighting is backed by a 7-year warranty and the well known service and support of Diode LED at an extremely attractive price point. This new low voltage led lighting for indoor task lighting and display lighting is built on the same dependable LED tape and strip light format you are used to working with from Diode LED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERTAC Post Eye Light Control (758CTC-4)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-2 Pin Base, Replacement For G.E, F9Bx/835/Eco (F9BX/835/ECO)
- W F HARRIS LIGHTING W F HARRIS LIGHTING 3200 Lumens CFL Temporary Job Site Light (30-WL-42-PLT)
- DORCY Ultra HD Series 530 Lumen COB Headlight with Ultra Violet (41-4335)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3000)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 24W, Black (DI-PA-24V24W-CL2-B)
- DIODE LED 200 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-2700)
- DIODE LED BLAZE 100 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC1ODBELV60-3000)
- DIODE LED 200 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC2-27-016)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-3000)
- MONTEZUMA LED Light Bar Kit, 3-Bar (MLA-3)
- Diode Led LED Strip Lights