Shop All LED Strip Lights
Diode Led
100 LED Tape Light 24V 3000K 16.4 ft. & 24VDC Driver
Mfr # DI-KIT-24V-BC1CV60-3000
Zoro # G1622473
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VDC
- Length 16.4 ft
- Lumens 100 per ft
- Color Temperature 3000K
- Power Supply Type Constant Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diode Led
- MFR # DI-KIT-24V-BC1CV60-3000
- Zoro # G1622473
- UPC # 848333026805
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 16.4 ft |
Details
Voltage | 24VDC |
Lumens | 100 per ft |
Color Temperature | 3000K |
Power Supply Type | Constant Voltage |
Max. Run | Up to 55 ft |
Description
BLAZETM BASICS 100 LED Tape Light, 24V, 3000K, 16.4 ft. Spool with VLM Constant Voltage Driver
Diode LED tape light kits featuring blaze basics paired with our best performing power supply options. Available in 100+ and 200+ Lumen models with top selling CCTs, power supplies, and connectors.
Diode LED introduces BLAZETM Basics - our new value engineered LED tape light leveraging the advances in efficient, cleaner technology, newer circuit design, streamlined manufacturing, and economies of scale. This flexible linear LED lighting features 90+ CRI, this enhanced flexible linear lighting is backed by a 7-year warranty and the well known service and support of Diode LED at an extremely attractive price point. This new low voltage led lighting for indoor task lighting and display lighting is built on the same dependable LED tape and strip light format you are used to working with from Diode LED.
The VLM Series LED Driver is the highest efficiency LED power supply with the smallest footprint. Every component selected is the most compact version without sacrificing performance and is UL Listed. To push this concept to its limits, some components that do not exist in the industry were created solely for this innovative low-voltage LED power supply.
DESIGNED IN PACE WITH THE INDUSTRY:
LED lighting technology and quality are advancing every year. Now is the time for LED drivers to stand out. By utilizing advanced 3D design techniques, the amount of empty space left on the board and within the driver housing is drastically reduced. Minimizing noise paths and optimizing the flow of energy through the converter are paramount to success in high density design.
THERMAL EFFICIENCY DEFINED:
VLM Series LED Drivers are potted with precision to conduct heat more uniformly to the bottom and the body of the driver. The entire driver contact surface area is fully utilized to dissipate thermal build-up and deliver reliable power to your lighting.
Diode LED tape light kits featuring blaze basics paired with our best performing power supply options. Available in 100+ and 200+ Lumen models with top selling CCTs, power supplies, and connectors.
Diode LED introduces BLAZETM Basics - our new value engineered LED tape light leveraging the advances in efficient, cleaner technology, newer circuit design, streamlined manufacturing, and economies of scale. This flexible linear LED lighting features 90+ CRI, this enhanced flexible linear lighting is backed by a 7-year warranty and the well known service and support of Diode LED at an extremely attractive price point. This new low voltage led lighting for indoor task lighting and display lighting is built on the same dependable LED tape and strip light format you are used to working with from Diode LED.
The VLM Series LED Driver is the highest efficiency LED power supply with the smallest footprint. Every component selected is the most compact version without sacrificing performance and is UL Listed. To push this concept to its limits, some components that do not exist in the industry were created solely for this innovative low-voltage LED power supply.
DESIGNED IN PACE WITH THE INDUSTRY:
LED lighting technology and quality are advancing every year. Now is the time for LED drivers to stand out. By utilizing advanced 3D design techniques, the amount of empty space left on the board and within the driver housing is drastically reduced. Minimizing noise paths and optimizing the flow of energy through the converter are paramount to success in high density design.
THERMAL EFFICIENCY DEFINED:
VLM Series LED Drivers are potted with precision to conduct heat more uniformly to the bottom and the body of the driver. The entire driver contact surface area is fully utilized to dissipate thermal build-up and deliver reliable power to your lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F32t8blb replacement light bulb lamp (F32T8BLB HALCO)
- SATCO Fixture, LED, Downlight, 33W/40W/46W, 2500L/3000L/3500L, 120-277V (S11813)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21209)
- TCP Elite LED, 7W MR16 24K GU5.3 NFL (LED712VMR16V24KNFL)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-3500)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-5000)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-3500)
- DIODE LED 200 LED Tape Light, 24V, 3500K, 16.4 ft. Spool (DI-24V-BLBSC2-35-016)
- DIODE LED 200 LED Tape Light 12V 5000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-5000)
- DIODE LED 200 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC2-50-016)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35-8)
- Diode Led LED Strip Lights