Shop All Fuse Accessories
Dinstorage
W Drawers, DsUnv1 Din Rail Base, DsUnv2 Surface Mount Base W Adhesive Strip
Mfr # DS-DD2
Zoro # G507616541
Sold in multiples of 5 for $234.95
$234.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.54 in
- Height 2.13 in
- Width 1.92 in
- Body Material Polypropylene
- Mounting Style DIN-Rail, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dinstorage
- MFR # DS-DD2
- Zoro # G507616541
- Country of Origin United States
- Category Fuse Accessories
Dimensions
Length | 3.54 in |
Height | 2.13 in |
Width | 1.92 in |
Details
Item | Fuse Holder |
Body Material | Polypropylene |
Mounting Style | DIN-Rail, Surface |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Ivory Toggle Light Switch, Single Pole, 15 Amp Switch Toggle, Grounding Screw, 120V, 10PK (SSK2-IV-10)
- KNIPEX End Ferrules, 8 AWG (10mm2) Long, PK100 (97 99 357)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806NK)
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- EATON BUSSMANN Disconnect Switches, 100A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-100CF)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 80V DC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-DCC)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2)
- GOODMAN FUSE HOLDER (C6476002)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- MIDWEST FASTENER Fuse Holder, Automotive Fuse Type, 3 PK (67371)
- Dinstorage Fuse Accessories