Shop All Fuse Accessories
Dinstorage
Fuse Holder, DsUnv1 Din Rail Base, DsUnv2 Surface Mount Base W Adhesive Strip
Mfr # DS-FS5
Zoro # G407616542
product price: $32.99
/ea
Sold in multiples of 5 for $164.95
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Height 2.13 in
- Length 1.67 in
- Width 1.57 in
- Mounting Style DIN-Rail, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinstorage
- MFR # DS-FS5
- Zoro # G407616542
- Country of Origin United States
- Category Fuse Accessories
Dimensions
Height | 2.13 in |
Length | 1.67 in |
Width | 1.57 in |
Details
Body Material | Polypropylene |
Item | Fuse Holder |
Mounting Style | DIN-Rail, Surface |
5 Slot | Slotted Fuse Storage |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JLS110)
- HUBBELL Electric Outlet Car Assembly (CA530)
- DINSTORAGE Fuse Holder, DsUnv1 Din Rail Base, DsUnv2 Surface Mount Base W Adhesive Strip (DS-FV10)
- SEA DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420563-1)
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- GEC ALSTHOM Fuse Holder, 400A Amp Range, 600V AC Volt Rating (RS400H)
- MERSEN Fuse Cover, 0 to 30A Amp Range, Midget, CC, G UL Class, 1 Poles, Midget Fuse Type (DFC-7)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-66I-R)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DU)
- Dinstorage Fuse Accessories