Shop All Voice & Data Patch Panels
Dinspace
Snapxl Patch Panel W/12 Sm St/St
Mfr # SNAPXL-24ST-SM
Zoro # G505741740
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed 1863 (Communications-Circuit Accessories), CE
- Cable Glands Plastic with max. cable diameter of 12mm (14mm max. also available)
- Protection class IP20
- Storage/transport temperature -40 to +80 deg. C
- Dimensions with adapters installed (H x D x W) 7.75" x 5.75" x 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dinspace
- MFR # SNAPXL-24ST-SM
- Zoro # G505741740
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Dimensions with adapters installed | (H x D x W) 7.75" x 5.75" x 3.5" |
Details
Standards | UL Listed 1863 (Communications-Circuit Accessories), CE |
Cable Glands | Plastic with max. cable diameter of 12mm (14mm max. also available) |
Protection class | IP20 |
Storage/transport temperature | -40 to +80 deg. C |
Insertion Loss | ≤.3dB (Multimode), ≤.2dB (Singlemode) |
Patch panel body and faceplate | 18 gauge powder-coat painted steel |
Operating Temperature | -40 to +75 deg. C |
Plug/Unplug Durability | 1000 times |
Fiber optic adapters | UL 90 V-0 Thermoplastic |
Relative humidity (non-condensing) | 10% to 95% |
Mounting Options | Rear DIN-Rail, Side DIN-Rail or surface mount |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Sleeve, PK2 (CTL-2-EC)
- GARDNER BENDER Switch, Push On/Off, SPST, 10A, 125VAC (GSW-21)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C26)
- TECHFLEX Sleeving, 1.000 In., 50 ft. L, Red (FIN1.00RD50)
- DINSPACE Snap Patch Panel W/6 Mm Sc/Sc (SNAP-12SC-MM)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- DINSPACE Snap Patch Panel W/3 Sm Lc/Lc (SNAP-12LC-SM)
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- DINSPACE Snap 12 Shielded Rj45 Patch Pane (SNAP-CU-12)
- DINSPACE Snap Patch Panel W/6 Sm St/St (SNAP-12ST-SM)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- Dinspace Voice & Data Patch Panels