Shop All Voice & Data Patch Panels
Dinspace
Snapxl Patch Panel W/12 Mm Sc/Sc
Mfr # SNAPXL-24SC-MM
Zoro # G505741733
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL Listed 1863 (Communications-Circuit Accessories), CE
- Mounting Options Rear DIN-Rail, Side DIN-Rail or surface mount
- Fiber optic adapters UL 90 V-0 Thermoplastic
- Protection class IP20
- Insertion Loss ≤.3dB (Multimode), ≤.2dB (Singlemode)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinspace
- MFR # SNAPXL-24SC-MM
- Zoro # G505741733
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Dimensions with adapters installed | (H x D x W) 7.75" x 5.75" x 3.5" |
Details
Standards | UL Listed 1863 (Communications-Circuit Accessories), CE |
Mounting Options | Rear DIN-Rail, Side DIN-Rail or surface mount |
Fiber optic adapters | UL 90 V-0 Thermoplastic |
Protection class | IP20 |
Insertion Loss | ≤.3dB (Multimode), ≤.2dB (Singlemode) |
Plug/Unplug Durability | 1000 times |
Cable Glands | Plastic with max. cable diameter of 12mm (14mm max. also available) |
Storage/transport temperature | -40 to +80 deg. C |
Relative humidity (non-condensing) | 10% to 95% |
Operating Temperature | -40 to +75 deg. C |
Patch panel body and faceplate | 18 gauge powder-coat painted steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Extension Cord, Grounded, 3-Outlet, 25 ft. (43025)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- INTERMATIC USD Intermatic Usd T101M Timer Mechanism (T101M)
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- DINSPACE Snap 12 Shielded Rj45 Patch Pane (SNAP-CU-12)
- DINSPACE Snap Patch Panel W/6 Sm St/St (SNAP-12ST-SM)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- DINSPACE Snap Patch Panel W/3 Sm Lc/Lc (SNAP-12LC-SM)
- DINSPACE Snap Patch Panel W/6 Mm Sc/Sc (SNAP-12SC-MM)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- Dinspace Voice & Data Patch Panels