Shop All Voice & Data Patch Panels
Dinspace
Snap Patch Panel W/6 Sm Lc/Lc
Mfr # SNAP-24LC-SM
Zoro # G705741687
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed 1863 (Communications-Circuit Accessories), CE
- Storage/transport temperature -40 to +80 deg. C
- Mounting Options Rear DIN-Rail, Side DIN-Rail or surface mount
- Cable Glands Plastic with max. cable diameter of 12mm (14mm max. also available)
- Patch panel body and faceplate 18 gauge powder-coat painted steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinspace
- MFR # SNAP-24LC-SM
- Zoro # G705741687
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Dimensions with adapters installed | (H x D x W) 6.25" x 5.125" x 2.75" |
Details
Standards | UL Listed 1863 (Communications-Circuit Accessories), CE |
Storage/transport temperature | -40 to +80 deg. C |
Mounting Options | Rear DIN-Rail, Side DIN-Rail or surface mount |
Cable Glands | Plastic with max. cable diameter of 12mm (14mm max. also available) |
Patch panel body and faceplate | 18 gauge powder-coat painted steel |
Insertion Loss | ≤.3dB (Multimode), ≤.2dB (Singlemode) |
Fiber optic adapters | UL 90 V-0 Thermoplastic |
Operating Temperature | -40 to +75 deg. C |
Relative humidity (non-condensing) | 10% to 95% |
Plug/Unplug Durability | 1000 times |
Protection class | IP20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Flow Switch, 18 mm Connection, SS (SI5000)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Clear (HS3-050-25-CL)
- WIEGMANN Grounding Kit, Chrome Plated, For N412C (WGNDKT)
- WESTWARD Welding Cable, 4 AWG, 10 ft., Black, Rubber (19YD96)
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- DINSPACE Snap 12 Shielded Rj45 Patch Pane (SNAP-CU-12)
- DINSPACE Snap Patch Panel W/6 Sm St/St (SNAP-12ST-SM)
- DINSPACE Snap Patch Panel W/6 Mm Sc/Sc (SNAP-12SC-MM)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- DINSPACE Snap Patch Panel W/3 Sm Lc/Lc (SNAP-12LC-SM)
- ICC ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM (ICFOPL1619)
- Dinspace Voice & Data Patch Panels