Shop All Voice & Data Patch Panels
Dinspace
Snap Patch Panel W/6 Mm St/Sc
Mfr # SNAP-12ST-SC-MM
Zoro # G505741689
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed 1863 (Communications-Circuit Accessories), CE
- Plug/Unplug Durability 1000 times
- Patch panel body and faceplate 18 gauge powder-coat painted steel
- Storage/transport temperature -40 to +80 deg. C
- Mounting Options Rear DIN-Rail, Side DIN-Rail or surface mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinspace
- MFR # SNAP-12ST-SC-MM
- Zoro # G505741689
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Dimensions with adapters installed | (H x D x W) 6.25" x 5.125" x 2.75" |
Details
Standards | UL Listed 1863 (Communications-Circuit Accessories), CE |
Plug/Unplug Durability | 1000 times |
Patch panel body and faceplate | 18 gauge powder-coat painted steel |
Storage/transport temperature | -40 to +80 deg. C |
Mounting Options | Rear DIN-Rail, Side DIN-Rail or surface mount |
Operating Temperature | -40 to +75 deg. C |
Relative humidity (non-condensing) | 10% to 95% |
Fiber optic adapters | UL 90 V-0 Thermoplastic |
Cable Glands | Plastic with max. cable diameter of 12mm (14mm max. also available) |
Protection class | IP20 |
Insertion Loss | ≤.3dB (Multimode), ≤.2dB (Singlemode) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, C Curve (M9F22140)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 63mA, 250V AC, 35A at 250V AC, 5 PK (S500-63-R)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 10 Lbs, 8027' Length, 0.0211" Diameter, Red (24SNS10)
- ALLEN TEL Cat 6 Patch Cable, 14 ft, Black (AT1614-BK)
- DINSPACE Snap Patch Panel W/3 Sm Lc/Lc (SNAP-12LC-SM)
- DINSPACE Snap Patch Panel W/6 Sm St/St (SNAP-12ST-SM)
- DINSPACE Snap 12 Shielded Rj45 Patch Pane (SNAP-CU-12)
- DINSPACE Snap Patch Panel W/6 Mm Sc/Sc (SNAP-12SC-MM)
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- Dinspace Voice & Data Patch Panels