Shop All Plate Stands
Dinex
Underliner, Sage, PK12
Mfr # DX108784
Zoro # G2159254
product price: $265.99
/pk 12, $22.17/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9 1/2 in
- Overall Height 1 7/8 in
- Material Plastic
- Color Sage
- Product Type Pellet Underliner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX108784
- Zoro # G2159254
- UPC # 753806314337
- Country of Origin United States
- Category Plate Stands
Dimensions
Diameter | 9 1/2 in |
Overall Height | 1 7/8 in |
Overall Width | 9 1/2 in |
Overall Length | 9 1/2 in |
Details
Item | Underliner |
Material | Plastic |
Color | Sage |
Product Type | Pellet Underliner |
NSF Certified | No |
Description
Underliner, Overall Width 9 1/2 in, Product Type Pellet Underliner, Color Sage, Diameter 9 1/2 in, Material Plastic, Overall Length 9 1/2 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Spark Ignition Cable (106495)
- CHEF CRAFT Bowl Mixing Plastic Set 5Pc (21663)
- GE Adaptor Coupling (WD1X1447)
- BRASSCRAFT DISWASH LINE 1/2X48"" (B8-48DW6 P)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- DINEX Insulated Dome, Blue, PK12 (DX340050)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- DINEX Insulated Base, Cranberry, PK12 (DX107761)
- BON CHEF Stand 2.5"H For #53400 Platter (7013)
- Dinex Plate Stands