Shop All Plate Stands
Dinex
Underliner, Onyx, PK12
Mfr # DX108703
Zoro # G1617971
product price: $238.99
/pk 12, $19.92/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9 1/2 in
- Overall Height 1 7/8 in
- Material Plastic
- Color Onyx
- For Use With All Dinex Domes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX108703
- Zoro # G1617971
- UPC # 753806313637
- Country of Origin United States
- Category Plate Stands
Dimensions
Diameter | 9 1/2 in |
Overall Height | 1 7/8 in |
Overall Length | 9 1/2 in |
Overall Width | 9 1/2 in |
Details
Item | Underliner |
Material | Plastic |
Color | Onyx |
For Use With | All Dinex Domes |
Product Type | Pellet Underliner |
NSF Certified | No |
Description
Underliner, Overall Width 9 1/2 in, Product Type Pellet Underliner, Color Onyx, Diameter 9 1/2 in, For Use With All Dinex Domes, Material Plastic, Overall Length 9 1/2 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Chickpea Flour 16 oz. Resealable Pouches, PK4 (1260S164)
- METRO Door Gasket 25" X 27-3/4" (RPC06-809)
- CRESTWARE Mixing Bowl, Stainless Steel, 1-1/2 qt. (MBP01)
- CAMBRO Drying Shelf, 7 Slots, ABS (EACSDR7151)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- DINEX Insulated Base, Cranberry, PK12 (DX107761)
- DINEX Insulated Dome, Blue, PK12 (DX340050)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- BON CHEF 4 Tier Stand 21 1/2" Dia X 24" High (61102)
- CAMBRO Insulated Dome, Cranberry, PK12 (CAMDSD9487)
- Dinex Plate Stands