Shop All Plate Stands
Dinex
Underliner, Cranbery, PK12
Mfr # DX108761
Zoro # G1285627
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9 1/2 in
- Overall Height 1 7/8 in
- Material Plastic
- Color Cranberry
- For Use With All Dinex Domes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dinex
- MFR # DX108761
- Zoro # G1285627
- UPC # 753806370036
- Country of Origin United States
- Category Plate Stands
Dimensions
Diameter | 9 1/2 in |
Overall Height | 1 7/8 in |
Overall Width | 9 1/2 in |
Overall Length | 9 1/2 in |
Details
Item | Underliner |
Material | Plastic |
Color | Cranberry |
For Use With | All Dinex Domes |
Product Type | Pellet Underliner |
NSF Certified | No |
Description
Underliner, Overall Width 9 1/2 in, Product Type Pellet Underliner, Color Cranberry, Diameter 9 1/2 in, For Use With All Dinex Domes, Material Plastic, Overall Length 9 1/2 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Cooling Fan 115V (424940-00001)
- SEALER SALES 30" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-30)
- LOGO BRANDS Miami Dolphins 30oz Flipside Powder Coat Tumbler (617-S30PT-34)
- BUNN Seal, Sprayhead (42310.0000)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- DINEX Insulated Base, Latte, PK12 (DX107731)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- DINEX Insulated Dome, Blue, PK12 (DX340050)
- DINEX Insulated Base, Cranberry, PK12 (DX107761)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- BON CHEF Stand 2.5"H For #53400 Platter (7013)
- Dinex Plate Stands