Shop All Drinking Glasses
Dinex
Tumbler, 9 Oz, PK72
Mfr # DX4GC907
Zoro # G1087125
product price: $157.99
/pk 72, $2.19/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swirl
- Size 9 Oz
- Color Clear
- Overall Height 3.375
- Diameter 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX4GC907
- Zoro # G1087125
- Country of Origin Mexico
- Category Drinking Glasses
Dimensions
Size | 9 Oz |
Overall Height | 3.375 |
Diameter | 3.25 in |
Details
Item | Tumbler |
Type | Swirl |
Color | Clear |
Material | SAN |
Pattern | Swirl |
NSF Certified | No |
Product Type | Tumbler |
Description
Tumbler, Overall Width 3 1/4 in, Product Type Tumbler, Capacity 10.1 fl oz, Color Clear, Diameter 3 1/4 in, Material SAN, Overall Height 3 3/8 in, Overall Length 3 1/4 in, NSF Certified No, Pattern Swirl, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Cutlery Set, White, PK250, Wrapped/Unwrapped: Wrapped (V01818)
- PITCO Pilot Burner - Lp (B8039518-C)
- DIXIE Portion Cup Lid, Flat, Non Vented, PK24 (PL20CLEAR)
- NORLAKE 7 Long Vinyl Floor Screed (153030)
- LOGO BRANDS Carolina Panthers 16oz Gameday Pint Glass (605-G16P-1)
- GUINNESS Guinness 36105 Guinness Gravity Pint Glass (36105)
- LOGO BRANDS Boston Red Sox 16oz Scatter Pint Glass (505-G16P-23)
- LIBBEY Libbey Modernist 12 oz. Beverage Glass, PK24 (9038)
- COMMERCIAL 1 oz Shot Glass and Measuring Cup (85607)
- LOGO BRANDS Boston Red Sox 16oz Overtime Pint Glass (505-G16P-4)
- LOGO BRANDS New York Giants 16oz Gameday Pint Glass (621-G16P-1)
- Dinex Drinking Glasses