Shop All Drinking Glasses
Dinex
Tumbler, 6 Oz, PK72
Mfr # DX4GC607
Zoro # G3329715
product price: $142.99
/pk 72, $1.99/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swirl
- Size 6 Oz
- Color Clear
- Overall Height 3.25
- Diameter 2.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX4GC607
- Zoro # G3329715
- Country of Origin Mexico
- Category Drinking Glasses
Dimensions
Size | 6 Oz |
Overall Height | 3.25 |
Diameter | 2.625 in |
Details
Item | Tumbler |
Type | Swirl |
Color | Clear |
Material | SAN |
Product Type | Tumbler |
NSF Certified | No |
Pattern | Swirl |
Description
Tumbler, Overall Width 2 5/8 in, Product Type Tumbler, Capacity 6.1 fl oz, Color Clear, Diameter 2 5/8 in, Material SAN, Overall Height 3 1/4 in, Overall Length 2 5/8 in, NSF Certified No, Pattern Swirl, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Royale Solid Dish Cloth 100% Cotton Terry Federal Blue (22924)
- WHIRLPOOL Leveling Feet (285244)
- LOGO BRANDS Baltimore Ravens 30oz Flipside Powder Coat Tumbler (603-S30PT-34)
- STALK MARKET 12oz Bowl, 500PK (L026)
- DINEX Tumbler, 9 Oz, PK72 (DX4GC907)
- LIBBEY Libbey 16 oz. Drinking Jar With Handle, PK12 (97084)
- LIBBEY Libbey 8 oz. Domaine Martini Glass, PK12 (8978)
- LIBBEY Libbey Hoffman House 12 oz. Footed Goblet, PK12 (5212)
- LOGO BRANDS Vegas Golden Knights 14oz Gameday Rocks Glass (874-G14R-1)
- ITI Red Wine Glass, 12 Oz, PK24 (4440)
- LIBBEY GLASSWARE Vina 16 oz Tall Wine Glass, PK12 (7510)
- Dinex Drinking Glasses