Shop All Drinking Glasses
Dinex
Tumbler, 12Oz, PK72
Mfr # DX4GC1207
Zoro # G1706503
product price: $179.99
/pk 72, $2.50/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swirl
- Size 12 Oz
- Color Clear
- Overall Height 4.125
- Diameter 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX4GC1207
- Zoro # G1706503
- Country of Origin Mexico
- Category Drinking Glasses
Dimensions
Size | 12 Oz |
Overall Height | 4.125 |
Diameter | 3.25 in |
Details
Item | Tumbler |
Type | Swirl |
Color | Clear |
Material | SAN |
NSF Certified | No |
Pattern | Swirl |
Product Type | Tumbler |
Description
Tumbler, Overall Width 3 1/4 in, Product Type Tumbler, Capacity 13.2 fl oz, Color Clear, Diameter 3 1/4 in, Material SAN, Overall Height 4 1/8 in, Overall Length 3 1/4 in, NSF Certified No, Pattern Swirl, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN DISH SERVICE Comp. Interna Chemical Pump (064-0001)
- BUNN Auger, Coiled Wire (39442)
- CRESTWARE Dome Cake Cover, Acrylic, 12" (ACC12)
- KEURIG K-CUPS DARK MAGIC 48PK (5000356566)
- DINEX Tumbler, 9 Oz, PK72 (DX4GC907)
- CAMBRO Tumbler, 10 Oz, L 4 9/16 In, PK36 (CANT10152)
- LIBBEY Libbey 15.25 oz. Stemless White Wine Glass, PK12 (231)
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W6440 Crystal Kensington Decanter (W6440)
- LOGO BRANDS Boston Red Sox 16oz Overtime Pint Glass (505-G16P-4)
- LIBBEY Libbey 12 oz. Stemless Wine Taster, PK12 (217)
- LIBBEY Libbey Vina 16 oz. Wine Glass, PK12 (7533)
- Dinex Drinking Glasses