Shop All Trays and Platters
Dinex
Tray, Non-Skid, 20-1/4in. L, Black, PK12
Mfr # DXSMC1520NSM03
Zoro # G0169797
product price: $458.99
/pk 12, $38.25/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Skid
- Overall Depth 3/4 in
- Overall Length (In.) 20 1/4 in
- Overall Width (In.) 15 in
- Overall Depth (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXSMC1520NSM03
- Zoro # G0169797
- Country of Origin Mexico
- Category Trays and Platters
Dimensions
Overall Depth | 3/4 in |
Overall Length (In.) | 20 1/4 in |
Overall Width (In.) | 15 in |
Overall Depth (In.) | 3/4 in |
Overall Length | 20 in |
Details
Item | Tray |
Type | Non-Skid |
Color | Black |
Material | Fiberglass |
Number of Compartments | 1 |
NSF Certified | No |
Handle Included | No |
Description
Tray, Overall Width 15 in, Overall Height 1 in, Overall Depth 3/4 in, Material Fiberglass, Number of Compartments 1, Product Type Non-Skid Tray, Color Black, Handle Included No, Overall Length 20 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESCAFE CLASICO Nescafe Classico Instant Coffee 7 oz., PK6 (00028000461232)
- KEEDEX Keedex:K-22 Lever Opening Tool (K-22)
- ALLIANCE TRIM COIN VAULT-LT GREY-HB (70117501)
- ALFA Carbon Steel Knife For #12 Meat Grinders (012 KN)
- ZORO SELECT Perforated Tray 2.5X12 3/4X20 3/4,304SS (30023)
- HIC Ice Cube Tray Alm (93251)
- BAYHEAD PRODUCTS Plastic Tray, 53"x33"x3" (WT-53)
- BAYHEAD PRODUCTS Plastic Tray, 19.5"x15.25"x2.5", PR (NHBB-2)
- CAMBRO 10 in x 15 in Black Fiberglass Market Tray (1015MT110)
- BAYHEAD PRODUCTS Plastic Tray, 52.75"x80"x2" (BT-52)
- BAYHEAD PRODUCTS Plastic Tray, 20"x20"x4.5" (JB-19)
- Dinex Trays and Platters