Shop All Trays and Platters
Dinex
Tray, Low Profile, Non-Skid, 20in. L, PK12
Mfr # DXRST1520NSQ03
Zoro # G0169751
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Skid
- Overall Length (In.) 20 in
- Overall Width (In.) 15 in
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dinex
- MFR # DXRST1520NSQ03
- Zoro # G0169751
- UPC # 753806036918
- Country of Origin Mexico
- Category Trays and Platters
Dimensions
Overall Length (In.) | 20 in |
Overall Width (In.) | 15 in |
Overall Length | 20 in |
Details
Item | Tray |
Type | Non-Skid |
Color | Black |
Material | Plastic |
Number of Compartments | 1 |
NSF Certified | No |
Handle Included | Yes |
Description
Tray, Overall Width 15 in, Overall Height 1 in, Material Plastic, Number of Compartments 1, Product Type Non-Skid Tray, Color Black, Handle Included Yes, Overall Length 20 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISCO 20 Amp Timer Only (0017314)
- VULCAN HART Knob 2-1/4 D, Off-10-1 (833220-00011)
- FRYMASTER Ignition and Gasket Kit, Natural Gas (8260981)
- BIGELOW Earl Grey Green Tea Bags, 20PK (11000823)
- DINEX Tray, Non-Skid, 20-1/4in. L, Black, PK12 (DXSMC1520NSM03)
- TABLECRAFT Taco/Tostada Salad Shell Basket, Chrome (4039)
- CRESTWARE Platter, 13-1/2x10-5/8 In, Alp Wht, PK12 (AL53)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- ELEGANT GARDEN DESIGN Elegant Designs HG2000-WWC 15.50 x 12 in. Welcome Decorative Wood Serving Tray with Handles (HG2000-WWC)
- TABLECRAFT Meranda Oval Bskt, Chrm, 13.8"X10.8"X3.25 (H7176)
- BAYHEAD PRODUCTS Plastic Tray, 46.75"x35.5"x1.75" (PBT-20)
- Dinex Trays and Platters