Shop All Trays and Platters
Dinex
Tray, Low Profile, 20in. L, Black, PK12
Mfr # DXRST152003
Zoro # G0169760
product price: $351.99
/pk 12, $29.33/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low Profile
- Overall Length (In.) 20 in
- Overall Width (In.) 15 in
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXRST152003
- Zoro # G0169760
- Country of Origin Mexico
- Category Trays and Platters
Dimensions
Overall Length (In.) | 20 in |
Overall Width (In.) | 15 in |
Overall Length | 20 in |
Details
Item | Tray |
Type | Low Profile |
Color | Black |
Material | Plastic |
Number of Compartments | 1 |
NSF Certified | No |
Handle Included | Yes |
Description
Tray, Overall Width 15 in, Overall Height 1 in, Material Plastic, Number of Compartments 1, Product Type Serving Tray, Color Black, Handle Included Yes, Overall Length 20 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURKEE Durkee Red Food Color 16 fl. oz., PK6 (2003892)
- SCRUB SAVER Third Pan Steam Table Liner Low Temp (18x14), PK250 (42948)
- KENAURD Kenaurd: Bottom Rail Lock For Glass Doors / Storefront (KBRDL46)
- CARLISLE FOODSERVICE Round Duster w/Soft Flagged PVC, PK12 (36340414)
- DINEX Tray, Non-Skid, 20-1/4in. L, Black, PK12 (DXSMC1520NSM03)
- VINTIQUEWISE Natural Wooden Bark Round Slice 14 inch Tray, Rustic Table Charger Centerpiece (QI004388.14)
- HAPCO-ELMAR Essential 10.5x12.5" Rect. Tray W/ Square Corners, Sand, PK 36 (R3010SAND)
- ELK STUDIO Square Platter in Cerametal Finish (CPLAT002)
- TRASCOCINA Pink Square Decorative Tray (TR2642953)
- VINTIQUEWISE Decorative Natural Round Wood Tree Slice Serving Tray with Black Metal Stand (QI004289)
- BAYHEAD PRODUCTS Plastic Tray, 53"x33"x3" (WT-53)
- Dinex Trays and Platters