Shop All Trays and Platters
Dinex
Tray, Flat, 18in.L x 14in.W, Onyx, PK12
Mfr # DX1089I03
Zoro # G0169970
product price: $241.99
/pk 12, $20.17/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type flat
- Overall Length (In.) 18 in
- Overall Width (In.) 14 in
- Material Fiberglass
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX1089I03
- Zoro # G0169970
- UPC # 753806370425
- Country of Origin Mexico
- Category Trays and Platters
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 14 in |
Overall Length | 18 in |
Details
Item | Tray |
Type | flat |
Color | Onyx |
Material | Fiberglass |
Number of Compartments | 1 |
Handle Included | No |
NSF Certified | Yes |
Description
Tray, Overall Width 14 in, Overall Height 1 in, Material Fiberglass, Number of Compartments 1, Product Type Flat Tray, Color Onyx, Handle Included No, Overall Length 18 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Wicking Pads - (5) (874655)
- LANG Ignition Control (80300-16)
- CAMBRO Container Clear 2Qt For - Part# 2Sfscw135 (2SFSCW135)
- CONTADINA Tomato Paste Contadina 6 oz. Cans, PK48 (2001057)
- DINEX Tray, Non-Skid, 20-1/4in. L, Black, PK12 (DXSMC1520NSM03)
- TABLECRAFT Solid SS Side Basket (SSB)
- CARLISLE FOODSERVICE Cafeteria Tray, 14 in L, Blue (CT101414)
- HONEY-CAN-DO Expandable Cutlery Tray, 7 Compartments, Silver (KCH-02163)
- TABLECRAFT Handwoven Srvng Bskt, Rect, Blk, 14"X10"X3 (2488)
- COMIDA 14.25 in. Feather Ceramic Rectangular Tray with Handle, Gold (CO2818430)
- HAPCO-ELMAR Essential 10.5x13.75" Rect. Tray W/ Round Corners, Graphite, PK 36 (R3000GRPH)
- Dinex Trays and Platters