Shop All Food Service Carts
Dinex
Tray DispensingCart, Cantilever, 15inx20in
Mfr # DXPIDT1C1520
Zoro # G3430911
product price: $2,953.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,953.99
Free 30-Day Returns
Key Features
- Heated/Unheated Unheated
- Load Capacity 250 lb
- Overall Width 29 1/2 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPIDT1C1520
- Zoro # G3430911
- UPC # 10753806062907
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 29 1/2 in |
Overall Height | 37 3/4 in |
Tray Size | 15 in x 20 in |
Overall Length | 22 3/4 in |
Caster Size | 6 in |
Adjustable Height | No |
Details
Item | Tray Dispenser Cart |
Heated/Unheated | Unheated |
Load Capacity | 250 lb |
Material | Stainless Steel |
Color | Silver |
Caster Type | 2 Rigid, 2 Swivel |
Caster Material | Polyolefin |
Number of Shelves | 0 |
Number of Compartments | 1 |
For Use With | 15 in x 20 in Trays |
Includes | Cantilever, Features Dinex Spring-Pak Self-leveling Mechanism and Are Equipped with Locking Swivel Casters, Single Stack |
Standards | NSF Listed |
Gauge Thickness | 14 |
Construction | Stainless Steel |
NSF Certified | Yes |
Enclosed/Open/Partially Enclosed | Open |
Number of Casters | 4 |
Maximum Load Capacity | 250 lb |
Description
Tray Dispenser Cart, Product Type Tray Dispenser Cart, Number of Trays 100, Maximum Load Capacity 250 lb, Color Silver, Overall Length 22 3/4 in, Overall Depth 29 1/2 in, Overall Height 37 3/4 in, Material Stainless Steel, Gauge 14 ga, Caster Type (1) Swivel, Enclosed/Open/Partially Enclosed Open, NSF Certified Yes, Number of Casters 4, Number of Shelves 0, Adjustable Height No, For Use With 15 in x 20 in Trays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANKIN-DELUX Thermostat - Solid State (RD100-08)
- DEPOT INTERNATIONAL Fuser Assembly (RG5-0879-REF)
- KELLOGGS Kellogg's Rice Krispies Treats, 50 PK (3800012346)
- LINCOLN Fan, Cooling (369378)
- CONVENIENCE CONCEPTS American Heritage 3 Tier Stainless Steel Kitchen Cart with Drawers - Stainless Steel/White (HI2540379)
- EFFIZIENT 2-sided Grocery Cart with 5 shelves (EF745-FC)
- ZORO SELECT Food Service Cart, Stainless Steel, 450 lb (35ZW26)
- BAXTON STUDIO Capri Oak and Black Mobile Metal Bar Cart with Stemware Rack (153-9040)
- SAFCO Refreshment Cart, Grey (8966GR)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-3624)
- LOCKWOOD MANUFACTURING Cart, Tray Rack , 70"H, 30 Pan (LW70-30E)
- Dinex Food Service Carts