Shop All Food Service Carts
Dinex
Tray DispensingCart, Cantilever, 14inx18in
Mfr # DXPIDT1C1418
Zoro # G3431051
product price: $2,958.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,958.99
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Heated/Unheated Unheated
- Overall Width 29 1/2 in
- Material Stainless Steel
- Overall Height 37 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPIDT1C1418
- Zoro # G3431051
- UPC # 10753806062891
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 29 1/2 in |
Overall Height | 37 3/4 in |
Tray Size | 14 in x 18 in |
Overall Length | 22 3/4 in |
Caster Size | 6 in |
Adjustable Height | No |
Details
Item | Tray Dispenser Cart |
Load Capacity | 250 lb |
Heated/Unheated | Unheated |
Material | Stainless Steel |
Color | Silver |
Caster Type | 2 Rigid, 2 Swivel |
Caster Material | Polyolefin |
Number of Compartments | 1 |
Number of Shelves | 0 |
Gauge Thickness | 14 |
Includes | Cantilever, Features Dinex Spring-Pak Self-leveling Mechanism and Are Equipped with Locking Swivel Casters, Single Stack |
Construction | Stainless Steel |
Standards | NSF Listed |
For Use With | 14 in x 18 in Trays |
Number of Casters | 4 |
Maximum Load Capacity | 250 lb |
Enclosed/Open/Partially Enclosed | Open |
NSF Certified | Yes |
Description
Tray Dispenser Cart, Product Type Tray Dispenser Cart, Number of Trays 100, Maximum Load Capacity 250 lb, Color Silver, Overall Length 22 3/4 in, Overall Depth 29 1/2 in, Overall Height 37 3/4 in, Material Stainless Steel, Gauge 14 ga, Caster Type (1) Swivel, Enclosed/Open/Partially Enclosed Open, NSF Certified Yes, Number of Casters 4, Number of Shelves 0, Adjustable Height No, For Use With 14 in x 18 in Trays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN 38 Lt Airpot (36725.0000)
- LAKESIDE NSF Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (521)
- ALLPOINTS Nozzle, Spray (Strahman, Hd, M70) (1591000)
- R & R IMPORTS R & R Imports TBM-C-TXA19 16 oz Texas A&M Aggies Mason Jar Tumbler (TBM-C-TXA19)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 21"x33" (743)
- TUHOME Nigella Kitchen Cart, Two Storage Shelves, Four Casters, Three Side Shelves, White/Dark Brown (MBB7165)
- MADE-TO-ORDER Microwave Kitchen Cart - Chocolate & Grey (MA2584698)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- RUBBERMAID Cart, Utility , Triple Trolley (4401)
- BAXTON STUDIO Jacek ModernGold Finished Metal Wine Cart with Marble Tabletop (195-12107-ZORO)
- INTERNATIONAL CONCEPTS Kitchen Trolley, Unfinished (WC-1515)
- Dinex Food Service Carts