Shop All Food Service Carts
Dinex
Tray Dispensing Cart, DoubleStack, Enclosd
Mfr # DXPIDT2E1520
Zoro # G3431307
product price: $4,262.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,262.99
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Heated/Unheated Unheated
- Overall Width 40 in
- Material Stainless Steel
- Overall Height 36 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPIDT2E1520
- Zoro # G3431307
- UPC # 10753806062990
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 40 in |
Overall Height | 36 25/64 in |
Tray Size | 12 in x 19 in, 12 in x 20 in, 12 x 22 in, 14 in x 18 in, 13 in x 21 in, 15 in x 20 in |
Overall Length | 23 1/2 in |
Caster Size | 6 in |
Adjustable Height | No |
Details
Item | Tray Dispenser Cart |
Load Capacity | 250 lb |
Heated/Unheated | Unheated |
Material | Stainless Steel |
Color | Silver |
Caster Type | 2 Rigid, 2 Swivel |
Caster Material | Polyolefin |
Number of Shelves | 0 |
Number of Compartments | 2 |
Construction | Stainless Steel |
Includes | Double Stack, Enclosed, Features Dinex Spring-Pak Self-leveling Mechanism and Are Equipped with Locking Swivel Casters |
Gauge Thickness | 14 |
Standards | NSF Listed |
For Use With | 15 in x 20 in Trays |
Maximum Load Capacity | 250 lb |
Number of Casters | 4 |
Enclosed/Open/Partially Enclosed | Enclosed |
NSF Certified | Yes |
Description
Tray Dispenser Cart, Product Type Tray Dispenser Cart, Number of Trays 300, Maximum Load Capacity 250 lb, Color Silver, Overall Length 23 1/2 in, Overall Depth 40 in, Overall Height 36 3/8 in, Material Stainless Steel, Gauge 14 ga, Caster Type (1) Swivel, Enclosed/Open/Partially Enclosed Enclosed, NSF Certified Yes, Number of Casters 4, Number of Shelves 0, Adjustable Height No, For Use With 15 in x 20 in Trays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Valve, Water Solenoid 24V (12-2666-01)
- MOTTS Mott's Light Apple Juice 64 fl. oz. Jug, PK8 (10014812)
- PIRATES BOOTY Pirate's Booty Aged White Cheddar Cheese Puffs 0.5 oz. Bag, PK36 (81660132)
- VOLLRATH Inset Cover, Hinged (47488)
- MONARCH SPECIALTIES Kitchen Cart, Rolling Mobile, Storage, Utility, Laminate, White, Contemporary, Modern (I 3139)
- BAXTON STUDIO Savannah Contemporary Glam and Luxe Gold Metal and Glass Wine Cart (220-12524-ZORO)
- BORAAM Boraam 50658 Holland Kitchen Cart with Stainless Steel Top - Gray (50658)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- LUXOR/H. WILSON Tray-Shelf Carts - 24inWx18inD Shelf - 38-1/2inH - Blue (BUSTC11BU)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 18"x27" (422)
- LAKESIDE Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 15-1/2"x24" (311)
- Dinex Food Service Carts