Shop All Food Service Carts
Dinex
Tray Dispensing Cart, 2 Stacks, Enclosed
Mfr # DXPIDT2E1418
Zoro # G3430957
Free Shipping & Returns
$4,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heated/Unheated Unheated
- Load Capacity 250 lb
- Overall Width 40 in
- Material Stainless Steel
- Overall Height 36 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dinex
- MFR # DXPIDT2E1418
- Zoro # G3430957
- UPC # 10753806062983
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 40 in |
Overall Height | 36 25/64 in |
Tray Size | 12 in x 19 in, 12 in x 20 in, 12 in x 22 in, 13 in x 21 in, 14 in x 18 in, 15 in x 20 in |
Overall Length | 23 1/2 in |
Caster Size | 6 in |
Adjustable Height | No |
Details
Item | Tray Dispenser Cart |
Heated/Unheated | Unheated |
Load Capacity | 250 lb |
Material | Stainless Steel |
Color | Silver |
Caster Type | 2 Rigid, 2 Swivel |
Caster Material | Polyolefin |
Number of Shelves | 0 |
Number of Compartments | 1 |
Gauge Thickness | 14 |
Includes | Corner Bumpers and Vertical Push Handles Are Standard, Enclosed, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Single Stack, Standard 5 1/4 in Tray Height Spacing |
For Use With | 14 in x 18 in Trays |
Construction | Stainless Steel |
Standards | NSF Listed |
Enclosed/Open/Partially Enclosed | Enclosed |
NSF Certified | Yes |
Maximum Load Capacity | 250 lb |
Number of Casters | 4 |
Description
Tray Dispenser Cart, Product Type Tray Dispenser Cart, Number of Trays 300, Maximum Load Capacity 250 lb, Color Silver, Overall Length 23 1/2 in, Overall Depth 40 in, Overall Height 36 3/8 in, Material Stainless Steel, Gauge 14 ga, Caster Type (1) Swivel, Enclosed/Open/Partially Enclosed Enclosed, NSF Certified Yes, Number of Casters 4, Number of Shelves 0, Adjustable Height No, For Use With 14 in x 18 in Trays
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF Electric Griddle - Crepe Maker Hot Plate Cooktop, PKCRM08.5 (PKCRM08.5)
- ENCORE 3" Gooseneck Spout (KS11-12-X000)
- T&S BRASS NOZZLE TIP WASHER (001048-45)
- VULCAN HART Thermocouple (714268)
- MONARCH SPECIALTIES Kitchen Cart, Rolling Mobile, Storage, Utility, Laminate, White, Contemporary, Modern (I 3139)
- ZORO SELECT Food Service Dolly, Keg, 175 lb. (98037)
- SAFCO Refreshment Cart, Mobile, Mahogany (8953MH)
- LAKESIDE Stainless Steel 3 Shelf Guard Rail Cart; 500 lb Capacity, 18"x27" (526)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- NEXEL Side Load Wire Tray Truck with 39 Tray Capacity, 30L x 18W x 69H (168316)
- SHOP TUFF Shop Tuff STF-3218PSC 32 x 18 in. Service Cart (STF-3218PSC)
- Dinex Food Service Carts