Shop All Food Service Carts
Dinex
Tray Dispensing Cart, 1 Stack, 15in x 20in
Mfr # DXPIDT1E1520
Zoro # G3431060
product price: $3,575.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,575.99
Free 30-Day Returns
Key Features
- Heated/Unheated Unheated
- Load Capacity 250 lb
- Overall Width 19 5/8 in
- Material Stainless Steel
- Overall Height 36 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPIDT1E1520
- Zoro # G3431060
- UPC # 10753806062938
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 19 5/8 in |
Overall Height | 36 25/64 in |
Tray Size | 15 in x 20 in |
Overall Length | 23 1/2 in |
Caster Size | 6 in |
Adjustable Height | No |
Details
Item | Tray Dispenser Cart |
Heated/Unheated | Unheated |
Load Capacity | 250 lb |
Material | Stainless Steel |
Color | Silver |
Caster Type | 2 Rigid, 2 Swivel |
Caster Material | Polyolefin |
Number of Compartments | 1 |
Number of Shelves | 0 |
Construction | Stainless Steel |
Standards | NSF Listed |
Gauge Thickness | 14 |
Includes | Enclosed, Features Dinex Spring-Pak Self-leveling Mechanism and Are Equipped with Locking Swivel Casters, Single Stack |
For Use With | 15 in x 20 in Trays |
NSF Certified | Yes |
Maximum Load Capacity | 250 lb |
Enclosed/Open/Partially Enclosed | Enclosed |
Number of Casters | 4 |
Description
Tray Dispenser Cart, Product Type Tray Dispenser Cart, Number of Trays 150, Maximum Load Capacity 250 lb, Color Silver, Overall Length 23 1/2 in, Overall Depth 19 5/8 in, Overall Height 36 3/8 in, Material Stainless Steel, Gauge 14 ga, Caster Type (1) Swivel, Enclosed/Open/Partially Enclosed Enclosed, NSF Certified Yes, Number of Casters 4, Number of Shelves 0, Adjustable Height No, For Use With 15 in x 20 in Trays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Door Handle 15" For - Part# Vh358727-1 (VH358727-1)
- GHIRARDELLI Ghirardelli Premium Chocolate Sauce 87.3 oz., PK6 (62057)
- VULCAN HART Module, Ignition S8600H (00-857207-00001)
- HUBBELL HEATERS Tempurature And Pressure Gauge (TTD405)
- INTERNATIONAL CONCEPTS Microwave Cart, Unfinished (185)
- JOHN BOOS & CO Elegante, 30"x20"x1-1/2" (CUCE30)
- LAKESIDE Stainles Steel Tubular Frame 3 Shelf Cart; 500 lb Capacity, 21"x33" (244)
- ZORO SELECT Large Bussing and Transport Cart, Black (CC224303)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- LAKESIDE Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 15-1/2"x24" (311)
- Dinex Food Service Carts