Shop All Food Service Carts
Dinex
Tray Dispensing Cart, 1 Stack, 14in x 18in
Mfr # DXPIDT1E1418
Zoro # G3431200
product price: $3,693.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,693.99
Free 30-Day Returns
Key Features
- Heated/Unheated Unheated
- Load Capacity 250 lb
- Overall Width 19 5/8 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPIDT1E1418
- Zoro # G3431200
- UPC # 10753806062921
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 19 5/8 in |
Overall Height | 36 25/64 in |
Tray Size | 4 in x 18 in |
Overall Length | 23 1/2 in |
Caster Size | 6 in |
Adjustable Height | No |
Details
Item | Tray Dispenser Cart |
Heated/Unheated | Unheated |
Load Capacity | 250 lb |
Material | Stainless Steel |
Color | Silver |
Caster Type | 2 Rigid, 2 Swivel |
Caster Material | Polyolefin |
Number of Compartments | 1 |
Number of Shelves | 0 |
Includes | Enclosed, Features Dinex Spring-Pak Self-leveling Mechanism and Are Equipped with Locking Swivel Casters, Single Stack |
Gauge Thickness | 14 |
Standards | NSF Listed |
Construction | Stainless Steel |
For Use With | 14 in x 18 in Trays |
Number of Casters | 4 |
NSF Certified | Yes |
Enclosed/Open/Partially Enclosed | Enclosed |
Maximum Load Capacity | 250 lb |
Description
Tray Dispenser Cart, Product Type Tray Dispenser Cart, Number of Trays 150, Maximum Load Capacity 250 lb, Color Silver, Overall Length 23 1/2 in, Overall Depth 19 5/8 in, Overall Height 36 3/8 in, Material Stainless Steel, Gauge 14 ga, Caster Type (1) Swivel, Enclosed/Open/Partially Enclosed Enclosed, NSF Certified Yes, Number of Casters 4, Number of Shelves 0, Adjustable Height No, For Use With 14 in x 18 in Trays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX PROFESSIONAL Screw, Set 10Pcs, M4X10 (0D6724)
- WOOD STONE 60 in Titanium Pizza Peel (WS-TL-UP-T-M)
- KARAT 8 oz Clear Poly Deli Containers w/ Lids, PK240 (FP-IMDC8-PP)
- LAYS Lay's Regular Potato Chips 1 oz., PK104 (11045)
- JOHN BOOS & CO Elegante, 2-10"Drp Leaf, 30"x20"x1-1/2" (CUCE50)
- LAKESIDE Enclosed Bussing Cart, 4 Shelf - 16"x22" (890)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- BORAAM Kenta Bamboo Kitchen Cart with Stainless Steel Top - Natural (50650)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-4824)
- TUHOME Camelia Bar Cart, Lower Panel, Six Bottle Cubbies, One Cabinet, Black (BLW7117)
- MASTER GRADE Folding Carts, 2-shelf grey, 550 lb Cap, SwvlCstr 5"X1.5" W/ 2 brakes (BC-3010H)
- Dinex Food Service Carts