Shop All Serving Plates and Bowls
Dinex
Square Bowl, 10 oz., SAN Clear PK48
Mfr # DXSQD1007
Zoro # G0290011
product price: $114.99
/pk 48, $2.40/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square
- Capacity 10 oz
- Overall Height 1.75 in
- Color Clear
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXSQD1007
- Zoro # G0290011
- Country of Origin Mexico
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1.75 in |
Overall Length | 4 in |
Overall Width | 4 in |
Details
Item | Swirl Bowl |
Type | Square |
Capacity | 10 oz |
Color | Clear |
Material | SAN |
Description
Swirl Bowl, Color Clear, Diameter 4 in, Overall Width 4 5/8 in, Overall Length 4 5/8 in, Overall Height 2 1/4 in, Product Type Swirl Bowl, Capacity 8.5 oz, Material SAN, Pattern Dinex, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHINET Paper Plate, Disposable, 93/4", White, PK500 (HUH21232)
- ALLIANCE NOZZLE DOOR SPRAY (ASSY) (F8356301)
- HEFTY Everyday 7 In. Foam Plate, 54PK (D20769)
- GE Refrigerator Door Shelf (WR17X11890)
- DINEX Insulated Bowl, 9 oz., Plastic Cranberry PK48 (DX330061)
- DINEX Insulated Bowl, 9 oz., Urethane Foam Cranberry PK48 (DX530061)
- DINEX Insulated Bowl, 5 oz., Plastic Midnight Blue PK48 (DX320050)
- DINEX Insulated Bowl, 9 oz., Plastic Latte PK48 (DX330031)
- INTERNATIONAL TABLEWARE 9 3/4 in Quad Square Fine Porcelain Plate, PK24 (QP-9)
- FINELINE SETTINGS Fineline Settings 180-L Clear 8 Oz. Serving Bowl Lid (180-L)
- KESSEBOHMER Lazy Susan Kidney 28D Shelves Only Champagne/Maple ORDER POST SEPARATELY, 2PK (2500540103)
- Dinex Serving Plates and Bowls