Shop All Mugs & Tumblers
Dinex
Sage Insulated Mug, 8 oz., Pk48
Mfr # DX300084
Zoro # G7263873
product price: $149.99
/pk 48, $3.12/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insulated
- Size 8 oz
- Material Plastic
- Diameter 3 1/2 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX300084
- Zoro # G7263873
- Country of Origin Mexico
- Category Mugs & Tumblers
Dimensions
Size | 8 oz |
Diameter | 3 1/2 in |
Overall Height | 4 in |
Overall Diameter | 3 1/2 in |
Details
Item | Mug |
Type | Insulated |
Color | Sage |
Material | Plastic |
Product Type | Pedestal Base Mug |
Pattern | Turnbury |
Capacity | 8 fl oz |
Description
Mug, Material Plastic, Color Sage, Overall Height 4 in, Capacity 8 fl oz, Pattern Turnbury, Product Type Pedestal Base Mug, Overall Diameter 3 1/2 in, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAF SANTIAGO Basic American Foods Santiago Smooth Refried Beans 29.77 oz. Bag, PK6 (82948)
- STARFRIT Antibacterial Cutting Board 14x10, Green (093588-006-0000)
- MASTER-BILT Coil Defrost 3 Door Left Heater (17-01311)
- CRETORS ANTQUE STYLE MID SIZE 12OZ POPCORN MAKER (T312A1X-AXX-X)
- DINEX Midnight Blue Insulated Mug, 8 oz., Pk48 (DX300050)
- DINEX Onyx Fenwick Mug 8 oz., Pk48 (DX500003)
- DINEX Cranberry Insulated Mug, 8 oz., Pk48 (DX300061)
- DINEX Onyx Insulated Mug, 8 oz., Pk48 (DX300003)
- DINEX Dark Blue Fenwick Insulated Mug 8 oz., Pk48 (DX500050)
- LOGO BRANDS Milwaukee Brewers 14oz Relief Mug (516-C14RM)
- LOGO BRANDS LSU 15oz Stripe Mug (162-C15SM)
- Dinex Mugs & Tumblers