Shop All Food Service Carts
Dinex
Plate Heater, 10-1/4 in Plate, 3 Comprtmnt
Mfr # DXIDPC30180
Zoro # G3431088
product price: $10,088.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$10,088.99
Free 30-Day Returns
Key Features
- Heated/Unheated Heated
- Load Capacity 250 lb
- Overall Width 23 3/4 in
- Material Stainless Steel
- Overall Height 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXIDPC30180
- Zoro # G3431088
- UPC # 753806611344
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 23 3/4 in |
Overall Height | 43 in |
Overall Length | 45 in |
Caster Size | 6 in |
Plate Size | 10.25 in |
Minimum Plate Diameter | 7 1/2 in |
Caster Diameter | 6 in |
Maximum Plate Diameter | 10 1/4 in |
Description
Plate Heater, Color Silver, Overall Height 43 in, Overall Width 23 3/4 in, Material Stainless Steel, Caster Type (2) Rigid, (2) Swivel, Heated/Unheated Heated, Caster Diameter 6 in, Caster Material Polyolefin, For Use With Plates, Includes Self Leveling Mechanism, Number of Shelves 0, Gauge 14 ga, Product Type Plate Dispenser, Current 23.1 A, Maximum Load Capacity 250 lb, Overall Length 45 in, Maximum Plate Diameter 10 1/4 in, Minimum Plate Diameter 7 1/2 in, Number of Compartments 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERRYCHEF Fuse, 20A (30Z1177)
- BERKEL SLICERS Sharpening Stone (01-400825-00112)
- KOOLMORE 24Cu.ft Deep Chest Freezer (SCF-24C)
- DELFIELD Warmer Element 120V 500W (156800)
- MASTER GRADE Folding Carts, 2-shelf grey, 550 lb Cap, SwvlCstr 5"X1.5" W/ 2 brakes (BC-3010H)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 15-1/2"x24" (411)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-3624)
- EFFIZIENT 2-sided Grocery Cart with 5 shelves (EF745-FC)
- LAKESIDE Heated Pellet Dispenser - 3 Stack (7502)
- EFFIZIENT 23” Retail Cart, 2 swivel casters w. brake, 2 swivel casters. 5 shelves, 10 dividers, 10 separators (EF23RC2SWGEN)
- Dinex Food Service Carts