Shop All Food Service Carts
Dinex
Meal Deli Crt, Uninsltd, Pass, Stnls SStl
Mfr # DXPICTPT322D
Zoro # G0127493
product price: $9,197.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,197.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Type Pass Thru Doors
- Pass-through / Nonpass-through Pass-Through
- Material Stainless Steel
- Overall Width 46 1/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPICTPT322D
- Zoro # G0127493
- UPC # 10753806062181
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 46 1/3 in |
Overall Height | 54 in |
Overall Depth | 34 1/4 in |
Tray Size | 14 in x 18 in, 15 in x 20 in |
Caster Dia. | 5 in |
Tray Size (In.) | 14 x 18 or 15 x 20 |
Inside Height | 44 3/4 in |
Internal Cabinet Dimensions W x D x H | 42 3/8 x 30 1/5 x 44 3/4 |
Inside Depth | 30 1/4 in |
Inside Width | 42 1/3 in |
External Dimensions W x D x H | 46 1/3 x 34 1/4 x 54 |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 30 1/4 in, Inside Height 44 3/4 in, Inside Width 42 3/8 in, Overall Height 53 7/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 2, Number of Doors 2, Number of Trays 32, Overall Width 46 1/2 in, Number of Menu Clips 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESSON Wesson Pure Vegetable Oil 0 G Trans Fat Cholesterol Free 24 oz., PK12 (2700061226)
- GLASTENDER Defrost 400W 120 Volt 1 Heater (07000169)
- COFFEE MATE Plant-Based Oat Milk Liquid Creamers, Natural Vanilla, 0.38 oz Mini Cups, 50PK (12536842)
- HENNY PENNY Thermocouple - 18" (16219)
- JOHN BOOS & CO Elegante, 30"x20"x1-1/2" (CUCE30)
- BORAAM Kenta Bamboo Kitchen Cart with Stainless Steel Top - Natural (50650)
- WINSOME Winsome 94540 Kitchen Island Table with 2 Drawers - Antique Walnut (94540)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, White (BLB6543)
- LAKESIDE Allergen Awareness Stainless 3 Shelf Cart;500 Lb Capacity, 15-1/2"x24" (411A)
- LAKESIDE Vending Kiosk Merchandising Cart (68210B)
- Dinex Food Service Carts