Shop All Food Service Carts
Dinex
Meal Deli Crt, Uninsltd, Pass, Stnls SStl
Mfr # DXPICTPT24
Zoro # G0127660
product price: $5,368.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,368.99
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Type Pass Thru Door
- Pass-through / Nonpass-through Pass-Through
- Material Stainless Steel
- Overall Width 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPICTPT24
- Zoro # G0127660
- UPC # 10753806062150
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 23 3/4 in |
Overall Height | 76 1/2 in |
Overall Depth | 34 1/4 in |
Tray Size | 14 in x 18 in, 15 in x 20 in |
Inside Width | 20 1/2 in |
Door Width (In.) | 22 1/2 |
Caster Dia. | 5 in |
External Dimensions W x D x H | 23 3/4 x 34 1/4 x 76 1/2 |
Internal Cabinet Dimensions W x D x H | 20 1/2 x 31 x 65 1/8 |
Tray Size (In.) | 14 x 18 or 15 x 20 |
Inside Height | 65 1/8 in |
Inside Depth | 31 in |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 31 in, Inside Height 65 3/4 in, Inside Width 20 1/2 in, Overall Height 76 1/2 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 24, Overall Width 23 3/4 in, Number of Menu Clips 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Turner, Straight, Straight, 11-1/2 in. L (PHHT63)
- ICE-O-MATIC Pin Hinge (1011448-117)
- FOLGERS Coffee Filter Packs, Regular, In-Room Lodging, .6oz, PK200 (2550006546)
- TAYLOR FREEZER Plastic Face Knob For - Part# 021508 (21508)
- ZORO SELECT Food Service Cart, Stainless Steel, 450 lb (35ZW26)
- INTERNATIONAL CONCEPTS Microwave Cart, Unfinished (185)
- LAKESIDE Regular Open Drop-In Plate Dispenser - Fits Plates 9-1/4" to 10-1/8" (4010)
- BAXTON STUDIO Savannah Contemporary Glam and Luxe Gold Metal and Glass Wine Cart (220-12524-ZORO)
- LAKESIDE Duo-Therm 2 Stack Plate/Pellet Dispenser (7500)
- BAXTON STUDIO Reynard Modern and Industrial Walnut Brown Finished Wood and Black Metal 2-Tier Wine Cart (199-12179-ZORO)
- SHOP TUFF Shop Tuff STF-3218PSC 32 x 18 in. Service Cart (STF-3218PSC)
- Dinex Food Service Carts