Shop All Food Service Carts
Dinex
Meal Deli Crt, Uninsltd, Pass, Stnls SStl
Mfr # DXPICTPT12
Zoro # G0127615
product price: $4,544.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,544.99
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Type Pass Thru Door
- Pass-through / Nonpass-through Pass-Through
- Material Stainless Steel
- Overall Width 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPICTPT12
- Zoro # G0127615
- UPC # 10753806062112
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 23 3/4 in |
Overall Height | 42 3/4 in |
Overall Depth | 34 1/4 in |
Tray Size | 14 in x 18 in, 15 in x 20 in |
Tray Size (In.) | 14 x 18 or 15 x 20 |
Door Width (In.) | 22 1/2 |
Caster Dia. | 5 in |
Inside Height | 34 1/8 in |
Inside Depth | 31 in |
External Dimensions W x D x H | 23 3/4 x 34 1/4 x 42 3/4 |
Internal Cabinet Dimensions W x D x H | 20 1/2 x 31 x 34 1/8 |
Inside Width | 20 1/2 in |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 31 in, Inside Height 34 1/4 in, Inside Width 20 1/2 in, Overall Height 42 5/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 12, Overall Width 23 3/4 in, Number of Menu Clips 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 10212000008Hinge, Edgemount For - Part# 212-000008 (212-000008)
- BLACKSTONE Nylon Black Griddle Tool Set 4 pc (8202)
- EMERSON RADIO Drier (ADK-032 S)
- EDLUND Base - Plated Steel (A930SP)
- PRAIRIE VIEW INDUSTRIES Prairie View 2 Lug Aluminum Carts, 20 x 24.5 x 33 in. (PR397790)
- PRAIRIE VIEW INDUSTRIES NUC2024 2 Tier Aluminum Utility Carts- 36 x 20 x 24 in. (AUC2024)
- BAXTON STUDIO Meryland White Modern Kitchen Island Cart (66-5408)
- SAFCO Refreshment Cart, Mobile, Mahogany (8953MH)
- INVAL Kitchen Cart in White with Stainless Steel top 46.8 in. W x 33.8 in. H x 19.7 in. W (CR-1307)
- EFFIZIENT 28” Retail Cart, 2 swivel casters w/brake, 2 rigid casters. 5 shelves, 10 dividers, 10 separators (EF28RC2SWGEN)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- Dinex Food Service Carts