Shop All Food Service Carts
Dinex
Meal Deli Crt, Uninsltd, Pass, Stnls SStl
Mfr # DXPICTPT10
Zoro # G0127651
product price: $4,036.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,036.99
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Type Pass Thru Door
- Material Stainless Steel
- Overall Width 23 3/4 in
- Pass-through / Nonpass-through Pass-Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPICTPT10
- Zoro # G0127651
- UPC # 10753806062105
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 23 3/4 in |
Overall Height | 37 1/8 in |
Overall Depth | 34 1/4 in |
Tray Size | 14 in x 18 in, 15 in x 20 in |
Tray Size (In.) | 14 x 18 or 15 x 20 |
Door Width (In.) | 22 1/2 |
Inside Height | 28 1/2 in |
Inside Width | 20 1/2 in |
Internal Cabinet Dimensions W x D x H | 20 1/2 x 31 x 28 1/2 |
Caster Dia. | 5 in |
External Dimensions W x D x H | 23 3/4 x 34 1/4 x 37 1/8 |
Inside Depth | 31 in |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 31 in, Inside Height 28 1/2 in, Inside Width 20 1/2 in, Overall Height 37 1/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 10, Overall Width 23 3/4 in, Number of Menu Clips 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT Kraft Fat Free Raspberry Vinaigrette Dressing 1 gal. Container, PK4 (10021000647429)
- MANITOWOC ICE Thermistor (000015574)
- KAIRAK Control, Temperature (324-60001-00)
- EFFIZIENT 23” Beverage Cart, 2 swivel casters w/brake, 2 swivel casters. 4 shelves, 4 beverage inserts (EF23RCBEV)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 18"x27" (722)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- MADE-TO-ORDER Kitchen Island Spice Rack & Towel Rack-Beech (MA732237)
- R.W. ROGERS CO Lug Cart, Aluminum, 1 Tier (01-ALR-1)
- LAKESIDE Allergen Awareness Stainless 3 Shelf Cart; 300 Lb Capacity, 18"x27" (322A)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- BAXTON STUDIO Hayward Coastal and Farmhouse Light Grey Wood Kitchen Cart (143-7947)
- Dinex Food Service Carts