Shop All Food Service Carts
Dinex
Meal Deli Crt, Uninsltd, NonPass, StnlssStl
Mfr # DXPICT8S
Zoro # G0127590
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,555.99
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Type Enclosed
- Material Stainless Steel
- Overall Width 23 3/4 in
- Pass-through / Nonpass-through Non-Pass-Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dinex
- MFR # DXPICT8S
- Zoro # G0127590
- UPC # 10753806062389
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 23 3/4 in |
Overall Height | 53 1/2 in |
Overall Depth | 24 1/2 in |
Tray Size | 14 in x 18 in, 15 in x 20 in, 13 in x 21 in |
External Dimensions W x D x H | 23-3/4 x 24-1/2 x 53-4/8 |
Tray Size (In.) | 14 x 18 or 15 x 20 |
Door Width (In.) | 16 |
Inside Depth | 22 1/2 in |
Inside Height | 44 3/4 in |
Inside Width | 20 1/2 in |
Internal Cabinet Dimensions W x D x H | 20 1/2 x 22 1/2 x 44 3/4 |
Caster Dia. | 5 in |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 24 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 22 1/2 in, Inside Height 44 3/4 in, Inside Width 20 1/2 in, Overall Height 53 7/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 8, Overall Width 19 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Pasta Basket (8016224)
- CHEERIOS Cheerios Whole Grain Oat Gluten Free Cereal Bowlpak 1 oz., PK96 (16000-32262)
- HOUSE-AUTRY MILLS Hushpuppy Sweet Onion Mix 5lbs, PK6 (20073484201014)
- COLLEGE INN 48 oz. College Inn Chicken Broth, PK12 (2001554)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 34in L x 18in W (AMG RP3-2 CART)
- R.W. ROGERS CO Lug Cart, Aluminum, 1 Tier (01-ALR-1)
- ZORO SELECT Food Service Dolly, Keg, 175 lb. (98037)
- PRAIRIE VIEW INDUSTRIES Prairie View 2 Lug Aluminum Carts, 20 x 24.5 x 33 in. (PR397790)
- HASTINGS HOME 4 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office (569516AHZ)
- SAFCO Refreshment Cart, Grey (8966GR)
- PRAIRIE VIEW INDUSTRIES NUC2024 2 Tier Aluminum Utility Carts- 36 x 20 x 24 in. (AUC2024)
- Dinex Food Service Carts